Shop All Plate Casters
Service Caster
Albion Industries 16TM05101R Caster Replacement
Mfr # ALB-SCC-30R515-PHR
Zoro # G505434185
product price: $40.89
/ea
$40.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 5
- Wheel Width 1.5
- Material Phenolic
- Plate Size 4" x 4-1/2"
- Capacity (Lb.) 600
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # ALB-SCC-30R515-PHR
- Zoro # G505434185
- UPC # 734005059519
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 5 |
Wheel Width | 1.5 |
Plate Size | 4" x 4-1/2" |
Mounting Height | 6-1/2" |
Bolt Size | 3/8" (hardware not included) |
Size | 5" x 1.5" |
Details
Material | Phenolic |
Capacity (Lb.) | 600 |
Durometer | 90D |
Caster Temp. Range | -50 degrees F to 250 degrees F |
Finish | Bright Zinc Plated Finish |
Plate Caster Bolt Hole Pattern | 2-5/8" x 3-5/8" to 3" x 3" |
Type | Rigid caster |
Series | Series #30 |
Caster Mounting Type | Top Plate |
Bearing Type | Roller Bearing |
Description
High quality replacement rigid caster for a Albion Industries 16TM05101R. Listing is for one (1) Service Caster Series #30 rigid caster and 5 inch diameter by 1-1/2 inch wide phenolic wheel. Supports 600 pounds (lbs.) per caster. When searching for a reliable and durable solution to your caster needs, rely on Service Caster Series 30 top plate phenolic wheel casters. The Service Caster Series #30 is ideal for medium and heavy duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition, and the phenolic resin wheels are highly resistant to impact damage, providing protection for floors in commercial and industrial settings. Not only are they resistant to water, oil, and grease, but because they are non-metallic, these wheels are spark proof, keeping you safely moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 3" x 40' Winch Strap with Chain Extension, 340CE (340CE)
- RUD CHAIN Hoist Ring, 180 Pvt, 22,000 lb. Load Cap. (7993040)
- VESTIL Fork Truck Carriage Bumper, 2.25" Depth (FCB-818)
- BALLYMORE 123 in H Steel Rolling Ladder, 9 Steps, 800 lb Load Capacity (WA-ML093214G)
- SERVICE CASTER 5 Inch Soft Rubber Wheel Swivel Top Plate Caster (SCC-20S514-SRS-TP2)
- SERVICE CASTER Avantco 17700901548L Replacment Casters, 2PK (AVA-SCC-20R414-POS-2)
- SERVICE CASTER 8 Inch Kingpinless High Temp Phenolic Wheel Swivel Caster Swivel 2 Rigid, 2PK (SCC-KP30S820-PHRHT-2-R-2)
- SERVICE CASTER Regency 600CARTCSTB Replacement Caster with Brake (REG-SCC-30CS620-PPUR-TLB)
- SERVICE CASTER Cooking Performance 369CASTER4 5'' Replacement Caster Set with Brakes, 4PK (COO-SCC-20S514-PPUB-TPU1-2-TLB-2)
- SERVICE CASTER 6 Inch Phenolic Wheel Swivel Caster Set with Roller Bearing (SCC-30CS620-PHR-4)
- ZORO SELECT Swivel Plate Caster, Poly, 8 in., 900 lb., Blu (1NUX8)
- Service Caster Casters