Shop All Rubber Wheels
Service Caster
8" x 3" Rubber Tread on Cast Iron Keyed Drive Wheel - 28mm Bore -
Mfr # SCC-RSS830-28MM-KW-2SS
Zoro # G805442675
product price: $325.99
/ea
Free Shipping & Returns
$325.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fits Axle Dia. 28mm
- Wheel Width 3
- Wheel Bearings Plain Bore
- Bore Dia. 28mm
- Finish Rubber on Cast Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-RSS830-28MM-KW-2SS
- Zoro # G805442675
- UPC # 670533909042
- Country of Origin United States
- Category Rubber Wheels
Dimensions
Fits Axle Dia. | 28mm |
Wheel Dia. | 8 |
Wheel Width | 3 |
Bore Dia. | 28mm |
Size | 8" x 3" |
Details
Wheel Bearings | Plain Bore |
Finish | Rubber on Cast Iron |
Load Capacity | 625 lbs. per wheel (Weight capacity can vary depending on load, torque, speed, duty cycle, environment, and coefficient of friction) |
Type | Drive Wheel |
Durometer | 70-80A |
Caster Temp. Range | -40 degrees F to 180 degrees F |
Material | Rubber on Cast Iron |
Tire Type | Rubber |
Description
Listing is for one (1) Service Caster 8" diameter by 3" tread width keyed drive wheel.When searching for a reliable and durable solution for replacement keyed drive wheels, consider Service Caster’s Polyurethane on Cast Iron wheels. Polyurethane on cast iron is the most versatile and cost-effective industrial wheel on the market. The non-marking and non-sparking tread protects floors, rolls quiet and is resistant to most chemicals, while the high capacity load bearing wears like iron. Featuring a green polyurethane tread and a silver cast iron core, this keyed drive wheel comes with a 28mm plain bore and a 8mm x 3.3mm keyway. This wheel also comes standard with (2) 5/16" set screws, one on the keyway and one 90 degrees from it. Finally, featuring a 70-80 Shore (A) durometer, this wheel is a great option for anyone looking for a keyed drive wheel. If you do not see the needed size listed, please contact us so we can assist you further. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRI-ARC Rolling Ladder, All-Terrain, 12-Step (KDRF112162)
- DAYTON Cable, 1/4 In, L50Ft, WLL1220Lb, 7x7, Steel (2VJX4)
- LOUISVILLE Spreader Brace Kit, PR (PK220I)
- RWM 1500 lb. Capacity Steel Turntable Swivel Section 4-1/2" x 6-1/2" Plate (T65-42RT)
- SERVICE CASTER 8" x 3" Rubber Tread on Cast Iron Keyed Drive Wheel - 1-1/2" Bore (SCC-RSS830-112-KW-2SS)
- SERVICE CASTER SCC - 3.5" Hard Rubber Wheel Only - 3/8" Bore - 285 lbs Capacity (SCC-HRS3514)
- SERVICE CASTER SCC - 5" Rubber on Aluminum Wheel Only w/Ball Bearing-1/2" Bore-500 lbs Capacity (SCC-RAB520)
- SERVICE CASTER SCC-6" Thermoplastic Rubber Flat Tread Wheel Only w/Ball Bearing-500 lbs Cpty (SCC-TPRBF620)
- SERVICE CASTER SCC - 6" Rubber on Cast Iron Wheel Only w/Roller Bearing-1/2" Bore-500 lbs Cpty (SCC-RSR620)
- SERVICE CASTER 6" x 3" Rubber Tread on Cast Iron Keyed Drive Wheel - 20mm Bore - (SCC-RSS630-20MM-KW-2SS)
- CASTERHQ 10"x2-1/2" Rubber on Cast Iron Wheel, 1,000 lbs cap. (RCI10x212)
- Service Caster Rubber Wheels