Shop All Plate Casters
Service Caster
8 Inch V Groove Semi Steel Caster Set with Roller Bearings 2 Swivel 2 Rigid SCC
Mfr # SCC-35S820-VGR-2-R-2
Zoro # G905437762
Free Shipping & Returns
$358.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 8
- Wheel Width 2
- Mounting Height 9-1/2"
- Finish Bright Zinc Plated Finish
- Plate Size 4-1/2" x 6-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Service Caster
- MFR # SCC-35S820-VGR-2-R-2
- Zoro # G905437762
- UPC # 11586590465
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 8 |
Wheel Width | 2 |
Mounting Height | 9-1/2" |
Plate Size | 4-1/2" x 6-1/4" |
Size | 8" x 2" |
Bolt Size | 1/2" (hardware not included) |
Details
Finish | Bright Zinc Plated Finish |
Caster Mounting Type | Top Plate |
Series | Series#35 |
Capacity (Lb.) | 5000 |
Plate Caster Bolt Hole Pattern | 2-7/16" x 4-15/16" to 3-3/8" x 5-1/4" |
Material | Cast Iron V-Groove |
Caster Temp. Range | -45 degrees F to 180 degrees F |
Type | (2) swivel casters & (2) rigid casters |
Bearing Type | Roller Bearing |
Description
Listing is for a set of four (4) Service Caster Series #35 casters, two (2) swivel and two (2) rigid casters, with 8" diameter by 2" wide v-groove cast iron wheels capable of supporting a total weight of 5,000 lbs. (1,250 lbs./caster). When searching for a reliable and durable solution for heavy duty projects, consider Service Caster’s Series 35 semi steel cast iron v-groove wheel casters. The Service Caster Series #35 v-groove wheel is designed to roll on 45 degree angled track, and also has a flat face suitable for non-tracked use. The semi-steel cast iron wheel is built to withstand high capacity, heavy loads up to 1250lbs and in temperatures up to 600°F. An economic choice over steel, semi-steel wheels are abrasion resistant and rugged. Finely crafted with double ball bearing heat treated raceways, these versatile casters are ideal for a wide range of applications specific to high capacity tracked workflows, but also for dollies, platform trucks, warehouse carts and freight terminals. Or ensure a smooth and secure ride for industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 35, keeping you moving forward.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL 1 Step Polyethylene Nestable Yellow 500 lb. Capacity (SPN-1-YL)
- COTTERMAN 120 in H Steel Rolling Ladder, 9 Steps, 450 lb Load Capacity (1009R1824A1E10B4C1P6)
- PEERLESS CHAIN 9/32-5/16 V10 EYESLHKW/LAT, UPC, 8417200 (8417200)
- RONSTAN Swivel, Fork - Fork, 5720Lb (RF79)
- SERVICE CASTER 4 Inch Phenolic Wheel Swivel Top Plate Caster (SCC-20S414-PHS-TP2)
- SERVICE CASTER 3.5 Inch Hard Rubber Wheel Rigid Top Plate Caster (SCC-20R3514-HRS)
- SERVICE CASTER 3 Inch High Temp Glass Filled Nylon Top Plate Caster Lock Brakes 2 Rigid, 2PK (SCC-TTL20S314-GFNSHT-2-R-2)
- SERVICE CASTER 3 Inch Soft Rubber Wheel Rigid Top Plate Caster (SCC-20R314-SRS-TP2)
- SERVICE CASTER 4'' Red Poly Wheel Swivel Top Plate Caster Set with 2 Posi Brakes 2 Rigid, 4PK (SCC-20S414-PPUB-RED-PLB-2-R-2)
- SERVICE CASTER Avantco HPCASTWB Swivel Caster Locking Replacement (AVA-SCC-20S514-PPUB-MRN-TLB-TP2)
- ZORO SELECT Kingpinless Swivel Caster, Ductile Iron, 8in, 4100lb (P27S-D080R-16)
- Service Caster Plate Casters