Shop All Plate Casters
Service Caster
8 Inch Thermoplastic Rubber Wheel Rigid Caster with Ball Bearing
Mfr # SCC-30R820-TPRBF
Zoro # G505436219
product price: $53.99
/ea
$53.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 8
- Wheel Width 2
- Series Series #30
- Material Thermoplastic Rubber Flat Tread on Polyolefin Core
- Finish Bright Zinc Plated Finish
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-30R820-TPRBF
- Zoro # G505436219
- UPC # 11586578050
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 8 |
Wheel Width | 2 |
Mounting Height | 9-1/2" |
Plate Size | 4" x 4-1/2" |
Bolt Size | 3/8" (hardware not included) |
Size | 8" x 2" |
Details
Series | Series #30 |
Material | Thermoplastic Rubber Flat Tread on Polyolefin Core |
Finish | Bright Zinc Plated Finish |
Caster Mounting Type | Top Plate |
Type | Rigid caster |
Capacity (Lb.) | 600 |
Plate Caster Bolt Hole Pattern | 2-5/8" x 3-5/8" to 3" x 3" |
Caster Temp. Range | -20 degrees F to 180 degrees F |
Durometer | 75A |
Bearing Type | Precision Ball Bearing |
Description
Listing is for one (1) Service Caster Series #30 rigid caster with a 8" diameter, 2" wide thermoplastic rubber tread on polyolefin core wheel and maintenance free precision ball wheel bearings. Supports 600 pounds (lbs) per caster. When searching for a reliable and durable solution for medium and heavy duty projects, consider Service Caster’s Series 30 top plate thermoplastic rubber flat tread on polyolefin core casters. The soft flat tread is made of thermoplastic rubber that is non-marking and non-marring, and on the polyolefin core provides a long lasting, high capacity wheel that is capable of easy rolling under heavy loads. Finely crafted with double ball bearing heat treated raceways, these versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a smooth and secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 30, keeping you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARN INDUSTRIES WINCH ACCESSORIES, HUB RECEIVER_SMBLT (103955)
- DAYTON Beam Clamp, Vertical Lift, 6000 lb. (3KR13)
- STREN-FLEX Round Sling, Endless, Blue, 4 ft. L (STRERS7-04)
- STREN-FLEX Round Sling, Endless, 2in. Dia, 6ft. L (SFERSST7-06)
- SERVICE CASTER 3 Inch Gray Polyurethane Swivel Top Plate Caster Set with 2 Brakes 2 Rigid SCC (SCC-20S314-PPUB-TLB-2-R314-2)
- SERVICE CASTER 4 Inch Poly on Aluminum Wheel Swivel Caster Set with Roller Bearings SCC (SCC-30CS420-PAR-4)
- SERVICE CASTER 8 Inch Heavy Duty Green Poly on Cast Iron Caster Swivel Locks 2 Brakes, 4PK (SCC-KP92S830-PUR-GB-SLB-BSL-2-BSL-2)
- SERVICE CASTER 4 Inch Semi Steel Caster Set with Ball Bearings 2 Brakes 2 Rigid (SCC-TTL30S420-SSB-2-R-2)
- SERVICE CASTER Avantco 17819301 17816412 Swivel Caster Replacement Set (AVA-SCC-20S414-HRS-TP2-2-TLB-2)
- SERVICE CASTER 6 Inch Green Poly on Steel Caster Set with Roller Bearings 4 Brake 2 Swivel Lock (SCC-30CS620-PUR-GB-TLB-BSL-2-TLB-2)
- ZORO SELECT Plate Caster, 1200 lb. Ld Rating, Roller (P25S-PH060R-14)
- Service Caster Casters