Shop All Plate Casters
Service Caster
8 Inch Thermoplastic Rubber Swivel Caster Set with Roller Bearings 2 Brakes SCC
Mfr # SCC-35S820-TPRRF-2-SLB-2
Zoro # G105436688
product price: $266.99
/ea
Free Shipping & Returns
$266.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 8
- Wheel Width 2
- Plate Caster Bolt Hole Pattern 2-7/16" x 4-15/16" to 3-3/8" x 5-1/4"
- Mounting Height 9-1/2"
- Plate Size 4-1/2" x 6-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-35S820-TPRRF-2-SLB-2
- Zoro # G105436688
- UPC # 11586589797
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 8 |
Wheel Width | 2 |
Mounting Height | 9-1/2" |
Plate Size | 4-1/2" x 6-1/4" |
Size | 8" x 2" |
Bolt Size | 1/2" (hardware not included) |
Details
Plate Caster Bolt Hole Pattern | 2-7/16" x 4-15/16" to 3-3/8" x 5-1/4" |
Material | Thermoplastic Rubber on Polyolefin |
Capacity (Lb.) | 2400 |
Caster Swivel Lock Type | 2 Top Lock Brakes |
Durometer | 75A |
Series | Series#35 |
Caster Mounting Type | Top Plate |
Finish | Bright Zinc Plated Finish |
Type | (2) swivel casters & (2) swivel casters w/side lock brakes |
Caster Temp. Range | -20 degrees F to 180 degrees F |
Bearing Type | Roller Bearing |
Description
Listing is for a set of four (4) Service Caster Series #35 swivel casters, two (2) with side locking brakes, with 8" diameter by 2" wide thermoplastic rubber flat tread wheels capable of supporting a total weight of 2,400 lbs. (600 lbs./caster). When searching for a reliable and durable solution for medium and heavy duty projects, consider Service Caster’s Series 35 thermoplastic rubber flat tread on polyolefin core casters. The soft flat tread is made of thermoplastic rubber that is non-marking and non-marring, and on the polyolefin core provides a long lasting, high capacity wheel that is capable of easy rolling under heavy loads. Finely crafted with double ball bearing heat treated raceways, these versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a smooth and secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 35, keeping you moving forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO JW Winco GN1804.1-M60X2 Spanner Locknut (1804.1-M60X2)
- MAGLINER Premium Sealed Ball Bearing, 5/8 in I.D. (18055)
- METALTECH Scaffold Caster, 4 in.L, Steel, 1000 lb. (M-MBC8HD)
- IDEAL WAREHOUSE INNOVATIONS Laminated Bumper, LVB820-11 (24-3100)
- SERVICE CASTER 4 Inch Hard Rubber Wheel Swivel Top Plate Caster with Brake (SCC-20S414-HRS-TLB-TP2)
- SERVICE CASTER 6 Inch Semi Steel Caster Set with Roller Bearings 2 Swivel Lock 2 Rigid SCC (SCC-30CS620-SSR-BSL-2-R-2)
- SERVICE CASTER Avantco HPCASTNB HPCASTWB Swivel Caster Replacement Set (AVA-SCC-20S514-PPUB-RED-TP2-2-TLB-2)
- SERVICE CASTER 3 Inch Thermoplastic Rubber Wheel Swivel Top Plate Caster Set (SCC-20S314-TPRB-TP2-4)
- SERVICE CASTER 4 Inch Stainless Steel Solid Poly Wheel Swivel Caster with Roller Bearing SCC (SCC-SS30S420-SPUR)
- SERVICE CASTER Lavex Lodging Housekeep Cart Caster Set - 2 Swivel with Swivel Lock 2 Rigid -SCC (LAV-SCC-30CS820-TPRBD-BSL-2-R-2)
- SERVICE CASTER 8 Inch Heavy Duty High Temp Phenolic Swivel Caster Swivel Locks 2 Brakes, 2PK (SCC-KP92S830-PHRHT-BSL-2-SLB-2)
- Service Caster Plate Casters