Shop All Plate Casters
Service Caster
8 Inch Thermoplastic Rubber Caster Set with Roller Bearing 4 Swivel Lock 2 Brake
Mfr # SCC-30CS820-TPRRF-TLB-BSL-2-BSL-2
Zoro # G305440201
product price: $326.99
/ea
Free Shipping & Returns
$326.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 8
- Wheel Width 2
- Series Series #30
- Finish Bright Zinc Plated Finish
- Durometer 75A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-30CS820-TPRRF-TLB-BSL-2-BSL-2
- Zoro # G305440201
- UPC # 670533945095
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 8 |
Wheel Width | 2 |
Mounting Height | 9-1/2" |
Plate Size | 4" x 4-1/2" |
Size | 8" x 2" |
Bolt Size | 3/8" (hardware not included) |
Details
Series | Series #30 |
Finish | Bright Zinc Plated Finish |
Durometer | 75A |
Caster Temp. Range | -20 degrees F to 180 degrees F |
Material | Thermoplastic Rubber on Polyolefin |
Type | (2) Swivel caster w/top lock brake & bolt on swivel lock & (2) swivel casters w/bolt on swivel locks |
Plate Caster Bolt Hole Pattern | 2-5/8" x 3-5/8" to 3" x 3" |
Caster Mounting Type | Top Plate |
Capacity (Lb.) | 600 |
Caster Swivel Lock Type | 4 Bolt on Swivel Locks & 2 Top Lock Brakes |
Bearing Type | Roller Bearing |
Description
Listing is for a set of four (4) Service Caster Series #30 casters, two (2) swivel casters with side lock brakes & bolt on swivel locks and two (2) swivel casters with a bolt on swivel locks, with 8" diameter by 2" wide thermoplastic rubber flat tread on polyolefin core wheels capable of supporting a total weight of 2,400 lbs. (600 lbs./caster).When searching for a reliable and durable solution for medium and heavy duty projects, consider Service Caster’s Series 30 thermoplastic rubber flat tread on polyolefin core casters. The soft flat tread is made of thermoplastic rubber that is non-marking and non-marring and on the polyolefin core provides a long lasting, high capacity wheel that is capable of easy rolling under heavy loads. Finely crafted with double ball bearing heat treated raceways, these versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a smooth and secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 30, keeping you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINEDYNE Lever Load Binder, Fixed, 5400 lb. (10036GRA)
- WERNER 4 ft Aluminum Stepladder, 375 lb Capacity (404)
- LOUISVILLE 6 ft Fiberglass Stepladder, 225 lb Capacity (FS4006)
- DAYTON Swivel Caster (S004)
- SERVICE CASTER 3 Inch SS Hard Rubber Wheel Swivel Top Plate Caster with Total Lock Brake SCC (SCC-SSTTL20S314-HRS)
- SERVICE CASTER 6 Inch Rubber on Steel Swivel Caster with Ball Bearing and Swivel Lock SCC (SCC-30CS620-RSB-BSL)
- SERVICE CASTER 8 Inch Phenolic Swivel Caster Set with Roller Bearings 2 Brakes (SCC-30CS820-PHR-2-TLB-2)
- SERVICE CASTER 8 Inch Polyurethane Wheel Rigid Caster with Roller Bearing (SCC-30R820-PPUR)
- SERVICE CASTER 4 Inch SS Blue Polyurethane Top Plate Caster Set Total Lock Brake SCC (SCC-SSTTL20S414-PPUB-BLUE-4)
- SERVICE CASTER 3.5 Inch Red Polyurethane Wheel Swivel Top Plate Caster (SCC-20S3514-PPUB-RED)
- COMPONENT HARDWARE Gray PVC Corner Bumper Interface, Hole (C65-5090)
- Service Caster Casters