Shop All Plate Casters
Service Caster
8 Inch Thermoplastic Caster Set with Ball Bearing 2 Brakes and 2 Rigid SCC
Mfr # SCC-35S820-TPRBF-SLB-2-R-2
Zoro # G305436761
Free Shipping & Returns
$247.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 8
- Wheel Width 2
- Capacity (Lb.) 2400
- Durometer 75A
- Finish Bright Zinc Plated Finish
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Service Caster
- MFR # SCC-35S820-TPRBF-SLB-2-R-2
- Zoro # G305436761
- UPC # 11586600027
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 8 |
Wheel Width | 2 |
Plate Size | 4-1/2" x 6-1/4" |
Mounting Height | 9-1/2" |
Size | 8" x 2" |
Bolt Size | 1/2" (hardware not included) |
Details
Capacity (Lb.) | 2400 |
Durometer | 75A |
Finish | Bright Zinc Plated Finish |
Caster Mounting Type | Top Plate |
Caster Swivel Lock Type | 2 Top Lock Brakes |
Plate Caster Bolt Hole Pattern | 2-7/16" x 4-15/16" to 3-3/8" x 5-1/4" |
Material | Thermoplastic Rubber on Polyolefin |
Caster Temp. Range | -20 degrees F to 180 degrees F |
Series | Series#35 |
Type | (2) swivel casters w/side lock brakes & (2) rigid casters |
Bearing Type | Precision Ball Bearing |
Description
Listing is for a set of four (4) Service Caster Series #35 casters, two (2) swivel casters with side lock brakes and two (2) rigid casters, with 8" diameter by 2" wide thermoplastic rubber flat tread wheels and maintenance free precision ball wheel bearings. Capable of supporting a total weight of 2,400 lbs. (600 lbs./caster). When searching for a reliable and durable solution for medium and heavy duty projects, consider Service Caster’s Series 35 thermoplastic rubber flat tread on polyolefin core casters. The soft flat tread is made of thermoplastic rubber that is non-marking and non-marring, and on the polyolefin core provides a long lasting, high capacity wheel that is capable of easy rolling under heavy loads. Finely crafted with double ball bearing heat treated raceways, these versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a smooth and secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 35, keeping you moving forward.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHLAND CONVEYOR PVC Plastic Roller, .084In Dia, 12BF (B40P12)
- YOKE Sling Hook, Alloy Steel, G100, Clevis (X-043/S-13)
- STREN-FLEX Synthetic Web Sling, Type 3, 8 ft L, 1 in W, Nylon, Yellow (EEF4-901-8)
- POST GUARD Bollard, Threaded, Bolt Down, 4x32, Yellow (ENC PC432)
- SERVICE CASTER Avantco 17814451 Swivel Caster - PT UC WT UBB UDD Series (AVA-SCC-20S314-HRS-TP2)
- SERVICE CASTER 4 Inch Blue Polyurethane Wheel Swivel Top Plate Caster (SCC-20S414-PPUB-BLUE-TP2)
- SERVICE CASTER 5 Inch Thermoplastic Wheel Top Plate Caster Set with 2 Brakes 2 Rigid SCC (SCC-05S510-TPRS-SLB-2-R-2)
- SERVICE CASTER Lavex Lodging Housekeeping Cart Caster Set - 4 Swivel No Brake – (LAV-SCC-30CS820-TPRBD-4)
- SERVICE CASTER 4 Inch 316SS Blue Polyurethane Swivel Top Plate Caster Lock Brake 2 Rigid, 2PK (SCC-SS316TTL20S414-PPUB-BLUE-2-R-2)
- SERVICE CASTER 5 Inch 316SS Blue Polyurethane Swivel Top Plate Caster with Total Lock Brake (SCC-SS316TTL20S514-PPUB-BLUE)
- ZORO SELECT Kingpinless Swivel Caster, 3500 lb, 7-1/2 in H (P27S-D060NR-16)
- Service Caster Plate Casters