Shop All Plate Casters
Service Caster
8 Inch Thermoplastic Caster Set with Ball Bearing 2 Brakes and 2 Rigid SCC
Mfr # SCC-35S820-TPRBD-SLB-2-R-2
Zoro # G305436204
product price: $247.99
/ea
Free Shipping & Returns
$247.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 8
- Wheel Width 2
- Type (2) swivel casters w/side lock brakes & (2) rigid casters
- Series Series#35
- Finish Bright Zinc Plated Finish
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-35S820-TPRBD-SLB-2-R-2
- Zoro # G305436204
- UPC # 11586599345
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 8 |
Wheel Width | 2 |
Mounting Height | 9-1/2" |
Plate Size | 4-1/2" x 6-1/4" |
Bolt Size | 1/2" (hardware not included) |
Size | 8" x 2" |
Details
Type | (2) swivel casters w/side lock brakes & (2) rigid casters |
Series | Series#35 |
Finish | Bright Zinc Plated Finish |
Capacity (Lb.) | 2400 |
Caster Mounting Type | Top Plate |
Plate Caster Bolt Hole Pattern | 2-7/16" x 4-15/16" to 3-3/8" x 5-1/4" |
Durometer | 75A |
Caster Swivel Lock Type | 2 Top Lock Brakes |
Caster Temp. Range | -20 degrees F to 180 degrees F |
Material | Thermoplastic Rubber on Polyolefin |
Bearing Type | Precision Ball Bearing |
Description
Listing is for a set of four (4) Service Caster Series #35 casters, two (2) swivel casters with side lock brakes and two (2) rigid casters, with 8" diameter by 2" wide thermoplastic rubber donut tread wheels and maintenance free precision ball wheel bearings. Capable of supporting a total weight of 2,400 lbs. (600 lbs./caster). When searching for a reliable and durable solution for medium and heavy duty projects, consider Service Caster’s Series 35 thermoplastic rubber donut tread on polyolefin core casters. The rounded face “donut” style soft tread is made of thermoplastic rubber that is non-marking, non-marring and provides easier mobility over standard flat tread wheels, resulting in a long lasting, high capacity wheel capable of easy rolling under heavy loads. Finely crafted with double ball bearing heat treated raceways, these versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a smooth and secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 35, keeping you moving forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURASTAR Caster; 2x7/8 Caster; 2x7/8" Swvl Fork ; 2 x 7/8 Polyolefin Wheel, Bla (10CS278PO80B)
- US CARGO CONTROL 3/8" x 18' - Single Leg Chain Sling w/ Self-Locking Hook - Grade 100 (38G100SOSL-18)
- DAYTON Cable, 3/64 in., 50 ft., 7 x 7, SS (33RF75)
- LITTLE GIANT LADDERS Fiberglass Articulated Ladder (17102-001)
- SERVICE CASTER 10 Inch Extra Heavy Duty Semi Steel Cast Iron Wheel Swivel Top Plate Caster SCC (SCC-KP92S1030-SSR)
- SERVICE CASTER Regency 600CSW415 600CSW415WB U-Boat Replacement Caster Set – (REG-SCC-20S414-PPUB-BLUE-TP2-2-TLB-2)
- SERVICE CASTER 5 Inch Semi Steel Cast Iron Wheel Swivel Caster with Roller Bearing SCC (SCC-20S520-SSR)
- SERVICE CASTER 6 Inch Black Pneumatic Wheel Caster Swivel with 2 Swivel Locks SCC, 4PK (SCC-100S150-PNB-BSL-2-S-2)
- SERVICE CASTER 4 Inch Glass Filled Nylon Wheel Swivel Caster with Ball Bearing (SCC-20S420-GFNB)
- SERVICE CASTER 8 Inch Red Poly on Cast Iron Wheel Rigid Caster with Roller Bearing SCC (SCC-30R820-PUR-RS)
- ZORO SELECT Plate Caster, 1760 lb. Load, Yellow Wheel (P24S-UA080KP-14)
- Service Caster Casters