Shop All Plate Casters
Service Caster
8 Inch Stainless Steel Solid Poly Caster Set with 2 Brakes/Swivel Lock 2 Rigid
Mfr # SCC-SS30S820-SPUR-TLB-BSL-2-R-2
Zoro # G505440582
product price: $1,022.99
/ea
Free Shipping & Returns
$1,022.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 8
- Wheel Width 2
- Mounting Height 9-1/2"
- Caster Swivel Lock Type 2 Top Lock Brakes & 2 Bolt on Swivel Locks
- Caster Temp. Range -50 degrees F to 180 degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-SS30S820-SPUR-TLB-BSL-2-R-2
- Zoro # G505440582
- UPC # 670533943206
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 8 |
Wheel Width | 2 |
Mounting Height | 9-1/2" |
Plate Size | 4" x 4-1/2" |
Size | 8" x 2" |
Bolt Size | 3/8" (hardware not included) |
Details
Caster Swivel Lock Type | 2 Top Lock Brakes & 2 Bolt on Swivel Locks |
Caster Temp. Range | -50 degrees F to 180 degrees F |
Finish | Polished Stainless Steel |
Durometer | 60D |
Type | (2) Swivel caster w/top lock brake & bolt on swivel lock & (2) rigid casters |
Series | Series #30 |
Caster Mounting Type | Top Plate |
Material | Solid Polyurethane |
Capacity (Lb.) | 1200 |
Plate Caster Bolt Hole Pattern | 2-5/8" x 3-5/8" to 3" x 3" |
Bearing Type | Roller Bearing |
Description
Listing is for a set of four (4) Service Caster Series #30 stainless steel casters, two (2) swivel casters with side lock brakes & bolt on swivel locks and two (2) rigid casters, with 8" diameter by 2" wide solid polyurethane wheels capable of supporting a total weight of 4,800 lbs. (1,200 lbs./caster).When searching for a reliable and durable solution to your caster needs, consider Service Caster's Series 30 stainless steel solid polyurethane wheel casters. The Service Caster Series #30 features a non-marking, non-marring polyurethane wheel. Molded as one solid piece, this wheel is free from debonding, and will not flatspot, as can occur with comparable polyurethane wheels, ensuring a smooth and solid roll over long periods of time. These versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 30, keeping you moving forward. In contrast to the zinc plated caster, the luxuriously polished stainless steel finish resists rust and corrosion in indoor or outdoor applications where moisture is a factor. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Lever Chain Hoist, 6,000 lb Load Capacity, 15 ft Hoist Lift, 1 29/64 in Hook Opening (49CX80)
- CAMPBELL CHAIN & FITTINGS 5/16" Anchor Shackle, Screw Pin, Zinc Plated (T9600535)
- CARTER HOFFMANN Caster, Swivel , Red, 6", W/Brake (18301-6215)
- COTTERMAN 70 in H Steel Rolling Ladder, 4 Steps, 450 lb Load Capacity (1004R2630A1E10B3C1P6)
- SERVICE CASTER 6 Inch High Temp Phenolic Wheel Swivel Top Plate Caster (SCC-20S615-PHRHT)
- SERVICE CASTER 3.5 Inch 316SS Gray Polyurethane Wheel Swivel Top Plate Caster (SCC-SS31620S3514-PPUB)
- SERVICE CASTER 4 Inch Semi Steel Swivel Caster with Roller Bearing and Total Lock Brake SCC (SCC-TTL30S420-SSR)
- SERVICE CASTER 6 Inch Black Pneumatic Wheel Swivel Caster with Brake (SCC-100S150-PNB-TLB)
- SERVICE CASTER 3.5 Inch SS Black Polyurethane Top Plate Caster Lock Brake 2 Rigid SCC, 2PK (SCC-SSTTL20S3514-PPUB-BLK-2-R-2)
- SERVICE CASTER 6 Inch Gray Polyurethane Wheel Swivel Top Plate Caster with Brake SCC (SCC-20S614-PPUB-PLB)
- BLICKLE Swivel Plate Caster, TPR, 4", Brake, Caster Load Rating Range: Light-Duty (LKPA-TPA 101KF-12-FI)
- Service Caster Casters