Shop All Plate Casters
Service Caster
8 Inch Stainless Steel Nylon Caster Set with Ball Bearings 4 Brake 2 Swivel Lock
Mfr # SCC-SS30S820-NYB-TLB-BSL-2-TLB-2
Zoro # G105441590
product price: $1,128.99
/ea
Free Shipping & Returns
$1,128.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 8
- Wheel Width 2
- Durometer 75D
- Series Series #30
- Caster Temp. Range -40 degrees F to 210 degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-SS30S820-NYB-TLB-BSL-2-TLB-2
- Zoro # G105441590
- UPC # 11586563117
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 8 |
Wheel Width | 2 |
Plate Size | 4" x 4-1/2" |
Mounting Height | 9-1/2" |
Size | 8" x 2" |
Bolt Size | 3/8" (hardware not included) |
Details
Durometer | 75D |
Series | Series #30 |
Caster Temp. Range | -40 degrees F to 210 degrees F |
Type | (2) Swivel caster w/top lock brake & bolt on swivel lock & (2) swivel casters w/top lock brakes |
Material | Nylon |
Caster Swivel Lock Type | 4 Top Lock Brakes & 2 Bolt On Swivel Locks |
Capacity (Lb.) | 1250 |
Plate Caster Bolt Hole Pattern | 2-5/8" x 3-5/8" to 3" x 3" |
Caster Mounting Type | Top Plate |
Finish | Polished Stainless Steel |
Bearing Type | Precision Ball Bearing |
Description
Listing is for a set of four (4) Service Caster Series #30 stainless steel casters, two (2) swivel casters with side lock brakes & bolt on swivel locks and two (2) swivel casters with a side lock brakes, with 8" diameter by 2" wide nylon wheel and maintenance free precision ball wheel bearings capable of supporting a total weight of 5,000 lbs. (1,250 lbs./caster). When searching for a reliable and durable heavy duty solution to your caster needs, consider Service Caster’s Series 30 stainless steel nylon wheel casters. The Service Caster Series #30 is ideal for medium and heavy duty material handling, carts, equipment, and shop projects. The nylon wheels provide very low rolling resistance, show a high resistance to many aggressive substances and under normal operating conditions are maintenance free. Resistant to most chemical and oils, these nylon wheels will keep you safely moving forward. In contrast to the zinc plated caster, the luxuriously polished stainless steel finish resists rust and corrosion in indoor or outdoor applications where moisture is a factor. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERICKSON Cargo Strap, Yellow, 660 lb. Load Limit (31425)
- XPOSE SAFETY Ball Bungees White 9 in , 10PK (BB-9W-10-X)
- SERVICE CASTER SCC - 3" Solid Polyurethane Wheel Only - 3/8" Bore - 300 lbs Capacity (SCC-SPUS314-38)
- FAIRBANKS Casters, Wide Swivel, Semi-Steel, 8" (W26-8-IRB)
- SERVICE CASTER CS4 Greenlee Swivel Caster – MA6065 GMX Cart – Heavy Duty Replacement– SCC (GRE-SCC-30CS420-PHR)
- SERVICE CASTER SCC - 5" x 1.25" Gray Polyurethane Wheel Swivel Casters, 4PK (SCC-20S514-PPUB-TPU1-4)
- SERVICE CASTER 10 Inch Heavy Duty Green Poly on Cast Iron Wheel Caster Swivel 2 Rigid SCC, 2PK (SCC-KP92S1030-PUR-GB-2-R-2)
- SERVICE CASTER 8 Inch Extra Heavy Duty Phenolic Wheel Caster Brakes 2 Swivel Locks SCC, 4PK (SCC-KP92S830-PHR-SLB-BSL-2-SLB-2)
- SERVICE CASTER 3 Inch Thermoplastic Rubber Wheel Swivel Top Plate Caster Set (SCC-20S314-TPRB-TP2-4)
- SERVICE CASTER Regency 600UBCKIT6 U-Boat Cart Caster and Wheel Replacement Set - (REG-20S414-PPUB-BLK-TP2-4-PPUD820-2)
- RICHELIEU HARDWARE Industrial Pneumatic Casters, Swivel Without Brake, with Plate, Black (F26552)
- Service Caster Plate Casters