Shop All Plate Casters
Service Caster
8 Inch Stainless Steel Glass Filled Nylon Wheel Rigid Caster with Ball Bearing
Mfr # SCC-SS30R820-GFNB
Zoro # G505440360
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 8
- Wheel Width 2
- Caster Temp. Range -45 degrees F to 190 degrees F
- Finish Polished Stainless Steel
- Plate Size 4" x 4-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-SS30R820-GFNB
- Zoro # G505440360
- UPC # 11586561397
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 8 |
Wheel Width | 2 |
Plate Size | 4" x 4-1/2" |
Mounting Height | 9-1/2" |
Size | 8" x 2" |
Bolt Size | 3/8" (hardware not included) |
Details
Caster Temp. Range | -45 degrees F to 190 degrees F |
Finish | Polished Stainless Steel |
Plate Caster Bolt Hole Pattern | 2-5/8" x 3-5/8" to 3" x 3" |
Material | Glass Filled Nylon |
Series | Series #30 |
Caster Mounting Type | Top Plate |
Capacity (Lb.) | 1250 |
Type | Rigid caster |
Durometer | 85D |
Bearing Type | Precision Ball Bearing |
Description
Listing is for one (1) Service Caster Series #30 stainless steel rigid caster with a 8" diameter by 2" wide glass filled nylon wheel and maintenance free precision ball wheel bearings. Capable of supporting 1,250 lbs./caster. When searching for a reliable and durable heavy duty solution to your caster needs, consider Service Caster’s Series 30 stainless steel glass filled nylon casters. The Service Caster Series #30 is ideal for medium and heavy duty material handling, carts, equipment, and shop projects. The glass filled nylon wheels provide very low rolling resistance, show a high resistance to many aggressive substances, will not flat spot, and under normal operating conditions are maintenance free. Resistant to most chemical and oils, these glass filled nylon wheels will keep you safely moving forward. In contrast to the zinc plated caster, the luxuriously polished stainless steel finish resists rust and corrosion in indoor or outdoor applications where moisture is a factor. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOOS Wire Rope Sleeve, 5/16 In, 304 SS (SL11-10)
- CASTERHQ 4"x1-1/2" RED DUCTILE Steel Wheel, 1,200 LBS Cap, Replacement Cas (CB-RDSW4112)
- LIFT-ALL Web Sling, Type 6, 6 ft L, 4 in W, Polyester, Black (RE2804TX6)
- VESTIL Bolt-On Style Guard Rail 6 Ft - Yellow (GR-F2R-BO-6-YL)
- SERVICE CASTER Regency 600CSW415 U-Boat Utility Cart Caster Replacement Set - (REG-SCC-20S414-PPUB-MRN-TP2-4)
- SERVICE CASTER Cooking Performance 369CASTER4 5'' Replacement Caster Set with Brakes, 4PK (COO-SCC-20S514-PPUB-TPU1-2-TLB-2)
- SERVICE CASTER 3.5 Inch SS Soft Rubber Wheel Top Plate Caster Lock Brake 2 Rigid SCC, 2PK (SCC-SSTTL20S3514-SRS-2-R-2)
- SERVICE CASTER Avantco FF300 FF400 FF500 FF518 Frymaster Dean Floor Fryer Caster Replace Set (AVA-SCC-20S514-POS-4)
- SERVICE CASTER 5 Inch Semi Steel Wheel Swivel Top Plate Caster Set (SCC-20S514-SSS-4)
- SERVICE CASTER 8 Inch Thermoplastic Rubber Wheel Rigid Caster with Ball Bearing (SCC-30R820-TPRBD)
- GEC Global Industrial 6in Pneumatic Caster Kit For 6-8BU Plastic Bulk Box Truck, 2 Swivel/2 Rigid (800473)
- Service Caster Casters