Shop All Plate Casters
Service Caster
8 Inch SS Thermoplastic Caster Set with Roller Bearing 4 Brake 2 Swivel Lock SCC
Mfr # SCC-SS30S820-TPRRD-TLB-BSL-2-TLB-2
Zoro # G305441451
product price: $967.99
/ea
Free Shipping & Returns
$967.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 8
- Wheel Width 2
- Caster Mounting Type Top Plate
- Durometer 75A
- Plate Caster Bolt Hole Pattern 2-5/8" x 3-5/8" to 3" x 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-SS30S820-TPRRD-TLB-BSL-2-TLB-2
- Zoro # G305441451
- UPC # 670533944692
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 8 |
Wheel Width | 2 |
Mounting Height | 9-1/2" |
Plate Size | 4" x 4-1/2" |
Bolt Size | 3/8" (hardware not included) |
Size | 8" x 2" |
Details
Caster Mounting Type | Top Plate |
Durometer | 75A |
Plate Caster Bolt Hole Pattern | 2-5/8" x 3-5/8" to 3" x 3" |
Capacity (Lb.) | 600 |
Caster Swivel Lock Type | 4 Top Lock Brakes & 2 Bolt On Swivel Locks |
Material | Thermoplastic Rubber on Polyolefin |
Type | (2) Swivel caster w/top lock brake & bolt on swivel lock & (2) swivel casters w/top lock brakes |
Series | Series #30 |
Caster Temp. Range | -20 degrees F to 180 degrees F |
Finish | Polished Stainless Steel |
Bearing Type | Roller Bearing |
Description
Listing is for a set of four (4) Service Caster Series #30 stainless steel casters, two (2) swivel casters with side lock brakes & bolt on swivel locks and two (2) swivel casters with a side lock brakes, with 8" diameter by 2" wide thermoplastic rubber donut tread on polyolefin core wheels capable of supporting a total weight of 2,400 lbs. (600 lbs./caster).When searching for a reliable and durable solution for medium and heavy duty projects, consider Service Caster’s Series 30 stainless steel thermoplastic rubber donut tread on polyolefin core casters. The rounded face "donut" style soft tread is made of thermoplastic rubber that is non-marking, non-marring and provides easier mobility over standard flat tread wheels, resulting in a long lasting, high capacity wheel capable of easy rolling under heavy loads. Finely crafted with double ball bearing heat treated raceways, these versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a smooth and secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 30, keeping you moving forward. In contrast to the zinc plated caster, the luxuriously polished stainless steel finish resists rust and corrosion in indoor or outdoor applications where moisture is a factor. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OZ LIFTING PRODUCTS Lever Chain Hoist, 18,000 lb Load Capacity, 5 ft Hoist Lift, 2 1/4 in Hook Opening (OZ900-5LHOP)
- LIFT-ALL 2 X 27 Replacement Adj Strap With Flat (22710KRSFH)
- GLEASON REEL Festoon System Kit, Rnd, 0.31-0.59, L25-40 (FR04-05)
- MAGLINER Platform Truck Caster Brake Kit, 8" x 2 (86069)
- SERVICE CASTER Avantco HPCASTNB HPCASTWB Swivel Caster Replacement Set (AVA-SCC-20S514-PPUB-BLUE-TP2-2-TLB-2)
- SERVICE CASTER 12'' Heavy Duty Green Poly on Metal Caster Set 2 Swivel Lock/Brake 2 Rigid, 4PK (CRAN-KP92S1230-PUR-GB-SLB-BSL-2-R-2)
- SERVICE CASTER 5 Inch Red Poly on Cast Iron Caster Set with Roller Bearings 2 Swivel 2 Rigid (SCC-35S520-PUR-RS-2-R-2)
- SERVICE CASTER 3.5 Inch 316SS Gray Polyurethane Wheel Swivel Top Plate Caster (SCC-SS31620S3514-PPUB)
- SERVICE CASTER Assure Parts 190CW44620B Replacement Caster with Brake (ASS-SCC-30CS620-PHR-TLB)
- SERVICE CASTER 5 Inch Semi Steel Wheel Swivel Caster Set with Roller Bearings (SCC-30CS520-SSR-4)
- SERVICE CASTER Cooking Performance 369CASTER4 5'' Replacement Caster Set with Brakes, 4PK (COO-SCC-20S514-PPUB-TPU1-2-TLB-2)
- Service Caster Plate Casters