Shop All Plate Casters
Service Caster
8 Inch SS Thermoplastic Caster Set with Ball Bearing 2 Swivel Lock 2 Brake SCC
Mfr # SCC-SS30S820-TPRBD-BSL-2-TLB-2
Zoro # G305440959
product price: $891.99
/ea
Free Shipping & Returns
$891.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 8
- Wheel Width 2
- Caster Swivel Lock Type 2 Bolt On Swivel Locks & 2 Top Lock Brakes
- Caster Temp. Range -20 degrees F to 180 degrees F
- Type (2) Swivel casters w/bolt on swivel locks & (2) swivel casters w/top lock brakes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-SS30S820-TPRBD-BSL-2-TLB-2
- Zoro # G305440959
- UPC # 11586577343
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 8 |
Wheel Width | 2 |
Plate Size | 4" x 4-1/2" |
Mounting Height | 9-1/2" |
Bolt Size | 3/8" (hardware not included) |
Size | 8" x 2" |
Details
Caster Swivel Lock Type | 2 Bolt On Swivel Locks & 2 Top Lock Brakes |
Caster Temp. Range | -20 degrees F to 180 degrees F |
Type | (2) Swivel casters w/bolt on swivel locks & (2) swivel casters w/top lock brakes |
Caster Mounting Type | Top Plate |
Capacity (Lb.) | 600 |
Plate Caster Bolt Hole Pattern | 2-5/8" x 3-5/8" to 3" x 3" |
Material | Thermoplastic Rubber on Polyolefin |
Durometer | 75A |
Series | Series #30 |
Finish | Polished Stainless Steel |
Bearing Type | Precision Ball Bearing |
Description
Listing is for a set of four (4) Service Caster Series #30 stainless steel casters, two (2) swivel casters with bolt on swivel locks and two (2) swivel casters with side lock brakes, with 8" diameter by 2" wide thermoplastic rubber donut tread on polyolefin core wheel and maintenance free precision ball wheel bearings capable of supporting a total weight of 2,400 lbs. (600 lbs./caster). When searching for a reliable and durable solution for medium and heavy duty projects, consider Service Caster’s Series 30 stainless steel thermoplastic rubber donut tread on polyolefin core casters. The rounded face "donut" style soft tread is made of thermoplastic rubber that is non-marking, non-marring and provides easier mobility over standard flat tread wheels, resulting in a long lasting, high capacity wheel capable of easy rolling under heavy loads. Finely crafted with double ball bearing heat treated raceways, these versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a smooth and secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 30, keeping you moving forward. In contrast to the zinc plated caster, the luxuriously polished stainless steel finish resists rust and corrosion in indoor or outdoor applications where moisture is a factor. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHASE Swinging Door, 7 x 3ft, White, Polyethylene, Standards: USDA (3684RXHDWHI)
- SERVICE CASTER 6 Inch Extra Heavy Duty Semi Steel Cast Iron Wheel Swivel Caster SCC, 4PK (SCC-KP92S630-SSR-4)
- MAGLINER Platform Truck Caster Brake Kit, 8" x 2 (86069)
- ZORO SELECT Dock/Body Bumper, 8x3-1/2x5-1/2 In, Rubber (22NT81)
- SERVICE CASTER 4 Inch Heavy Duty Top Plate Semi Steel Rigid Caster with Roller Bearing SCC (SCC-35R420-SSR)
- SERVICE CASTER 5 Inch Polyurethane Wheel Swivel Caster with Roller Bearing (SCC-30CS520-PPUR)
- SERVICE CASTER 4 Inch Heavy Duty Phenolic Caster Set with Roller Bearings SCC, 4PK (SCC-35S420-PHR-4)
- SERVICE CASTER Avantco HPCASTNB HPCASTWB Swivel Caster Replacement Set (AVA-SCC-20S514-PPUB-TP2-2-TLB-2)
- SERVICE CASTER 3 Inch Red Polyurethane Wheel Swivel Top Plate Caster Set with Brake SCC (SCC-20S314-PPUB-RED-TLB-TP2-4)
- SERVICE CASTER 8 Inch Black Pneumatic Wheel Caster Swivel with Brake Swivel Lock 2 Rigid, 2PK (SCC-100S280-PNB-TLB-BSL-2-R-2)
- SERVICE CASTER 5 Inch Semi Steel Cast Iron Wheel Swivel Caster with Roller Bearing SCC (SCC-20S520-SSR)
- Service Caster Plate Casters