Shop All Plate Casters
Service Caster
8 Inch SS Polyurethane Swivel Caster Set with Roller Bearings and Brakes SCC
Mfr # SCC-SS30S820-PPUR-TLB-4
Zoro # G905441837
product price: $839.99
/ea
Free Shipping & Returns
$839.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 8
- Wheel Width 2
- Caster Swivel Lock Type Top Lock Brake
- Series Series #30
- Mounting Height 9-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-SS30S820-PPUR-TLB-4
- Zoro # G905441837
- UPC # 11586547346
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 8 |
Wheel Width | 2 |
Mounting Height | 9-1/2" |
Plate Size | 4" x 4-1/2" |
Size | 8" x 2" |
Bolt Size | 3/8" (hardware not included) |
Details
Caster Swivel Lock Type | Top Lock Brake |
Series | Series #30 |
Type | Swivel caster w/top lock brake |
Finish | Polished Stainless Steel |
Caster Mounting Type | Top Plate |
Plate Caster Bolt Hole Pattern | 2-5/8" x 3-5/8" to 3" x 3" |
Capacity (Lb.) | 800 |
Caster Temp. Range | -20 degrees F to 180 degrees F |
Durometer | 60D |
Material | Polyurethane on Polyolefin |
Bearing Type | Roller Bearing |
Description
Listing is for a set of four (4) Service Caster Series #30 stainless steel swivel casters with 8" diameter by 2" wide polyurethane on polyolefin wheels with top lock brakes capable of supporting a total weight of 4,000 lbs. (1,000 lbs. per caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster Series 30 stainless steel polyurethane wheel casters. The Service Caster Series #30 features heavy duty non-marking polyurethane tread on a polyolefin core wheel, providing a smooth roll over uneven surfaces without marking or marring floors. These versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a smooth and secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 30, keeping you moving forward. In contrast to the zinc plated caster, the luxuriously polished stainless steel finish resists rust and corrosion in indoor or outdoor applications where moisture is a factor. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULK-STRAP Bulk Webbing, 102ftx1-1/2In, 5700 lb (N15102BL)
- VESTIL Semi Steel Wheel 8x3 Silver (WHL-MA-8X3)
- METALTECH Scaffold Tower, Steel, 733 lb Load Capacity, 18 ft Platform Height (I-T3CISC)
- BALLYMORE Roll Work Platform, Steel, Single, 50 In.H (SEP5-3636)
- SERVICE CASTER 2 Inch Antique Brass Hooded Top Plate Ball Casters, 4PK (SCC-TP01S20-POS-WA-4)
- SERVICE CASTER 8 Inch Kingpinless Semi Steel Wheel Caster Swivel Locks 2 Brakes SCC, 2PK (SCC-KP30S820-SSR-BSL-2-SLB-2)
- SERVICE CASTER 3.25 Inch Green Poly on Cast Iron Caster Set with 2 Brakes/Swivel Lock 2 Rigid (SCC-30CS3420-PUR-GB-SLB-BSL-2-BSL-2)
- SERVICE CASTER Avantco HPCASTWB Swivel Caster Locking Replacement Set (AVA-SCC-20S514-PPUB-MRN-TLB-TP2-4)
- SERVICE CASTER Baker's Mark 176BINCSTFXD Replacement Caster (BAK-SCC-20R314-PPUB)
- SERVICE CASTER 5 Inch Phenolic Wheel Swivel Caster Set with Roller Bearing (SCC-30CS520-PHR-4)
- CASTERHQ 8"x2.5" Swivel Rigid Pneumatic Caster, 4 PLY, 250 lbs pe, PK4 (CB-SPC82SET)
- Service Caster Plate Casters