Shop All Plate Casters
Service Caster
8 Inch SS Poly on Aluminum Caster Set with Roller Bearings and Brake/Swivel Lock
Mfr # SCC-SS30S820-PAR-TLB-BSL-4
Zoro # G505442135
product price: $1,134.99
/ea
Free Shipping & Returns
$1,134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 8
- Wheel Width 2
- Mounting Height 9-1/2"
- Capacity (Lb.) 5000
- Finish Polished Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-SS30S820-PAR-TLB-BSL-4
- Zoro # G505442135
- UPC # 11586546653
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 8 |
Wheel Width | 2 |
Mounting Height | 9-1/2" |
Plate Size | 4" x 4-1/2" |
Bolt Size | 3/8" (hardware not included) |
Size | 8" x 2" |
Details
Capacity (Lb.) | 5000 |
Finish | Polished Stainless Steel |
Caster Mounting Type | Top Plate |
Material | Polyurethane on Aluminum |
Series | Series #30 |
Caster Temp. Range | -45 degrees F to 180 degrees F |
Type | Swivel caster w/top lock brake & bolt on swivel lock |
Durometer | 95A |
Caster Swivel Lock Type | Top Lock Brake & Bolt on Swivel Lock |
Plate Caster Bolt Hole Pattern | 2-5/8" x 3-5/8" to 3" x 3" |
Bearing Type | Roller Bearing |
Description
Listing is for a set of four (4) Service Caster Series #30 stainless steel swivel casters with 8" diameter by 2" wide polyurethane on aluminum wheels with top lock brakes and bolt on swivel locks capable of supporting a total weight of 5,000 lbs. (1,250 lbs. per caster). When searching for a reliable and durable solution to your caster needs, rely on Service Caster Series 30 stainless steel polyurethane aluminum casters. The Series #30 features heavy duty polyurethane wheels that are chemically bonded to an aluminum core, providing a smooth roll over uneven surfaces without marking or marring floors. Finely crafted with a heat-treated ball bearing raceway, these versatile casters are ideal for a wide range of applications. Use on dollies, platform trucks, warehouse carts and freight terminals, or ensure a smooth and secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. In contrast to the zinc plated caster, the luxuriously polished stainless steel finish resists rust and corrosion in indoor or outdoor applications where moisture is a factor. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CM 626005 HercAlloy Lodelok Hook, 932 In Trade, 4300 Lb Load, 100 Grade, Eye Attachment, Steel Alloy (M626005)
- RONSTAN Pulley Block, Wire Rope, 5/32 in Max Cable Size, 1,100 lb Max Load, Natural (RF40100HL)
- HARRINGTON Silicone Stack Assembly (E2D622125)
- LOCOLOC Aluminum Stop, Fit 1/4" Cable, PK45 (ST1-8)
- SERVICE CASTER 4 Inch Kingpinless Poly on Polyolefin Wheel Swivel Caster with Swivel Lock SCC (SCC-KP30S420-PPUR-BSL)
- SERVICE CASTER Cooking Performance Group 369CASTER4 Replacement Caster Set with Brakes-, 4PK (COO-SCC-20S514-PPUB-RED-2-TLB-2)
- SERVICE CASTER Assure Parts 190185B Replacement Caster with Brake (ASS-SCC-20S414-SRS-TLB)
- SERVICE CASTER Avantco HPCASTWB Swivel Caster Locking Replacement Set (AVA-SCC-20S514-PPUB-BLK-TLB-TP2-4)
- SERVICE CASTER 5 Inch High Temp Phenolic Wheel Swivel Top Plate Caster Set with 2 Rigid SCC (SCC-20S514-PHRHT-TP2-2-R-2)
- SERVICE CASTER 3.5 Inch Soft Rubber Wheel Swivel Top Plate Caster (SCC-20S3514-SRS-TP3)
- SHEPHERD CASTER 5" X 1-1/4" Non-Marking Monotech (Donut) Rigid Caster, Partial Thread Guard, Loads Up To 280 lb (PGR50120ZN-DMT32(GG))
- Service Caster Plate Casters