Shop All Plate Casters
Service Caster
8 Inch SS Poly on Aluminum Caster Set with Roller Bearings 4 Swivel Lock 2 Brake
Mfr # SCC-SS30S820-PAR-TLB-BSL-2-BSL-2
Zoro # G505442081
product price: $1,065.99
/ea
Free Shipping & Returns
$1,065.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 8
- Wheel Width 2
- Caster Temp. Range -45 degrees F to 180 degrees F
- Finish Polished Stainless Steel
- Capacity (Lb.) 1250
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-SS30S820-PAR-TLB-BSL-2-BSL-2
- Zoro # G505442081
- UPC # 670533935478
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 8 |
Wheel Width | 2 |
Plate Size | 4" x 4-1/2" |
Mounting Height | 9-1/2" |
Bolt Size | 3/8" (hardware not included) |
Size | 8" x 2" |
Details
Caster Temp. Range | -45 degrees F to 180 degrees F |
Finish | Polished Stainless Steel |
Capacity (Lb.) | 1250 |
Caster Swivel Lock Type | 4 Bolt on Swivel Locks & 2 Top Lock Brakes |
Material | Polyurethane tread on aluminum core |
Caster Mounting Type | Top Plate |
Type | (2) Swivel caster w/top lock brake & bolt on swivel lock & (2) swivel casters w/bolt on swivel locks |
Series | Series #30 |
Durometer | 95A |
Plate Caster Bolt Hole Pattern | 2-5/8" x 3-5/8" to 3" x 3" |
Bearing Type | Roller Bearing |
Description
Listing is for a set of four (4) Service Caster Series #30 stainless steel casters, two (2) swivel casters with side lock brakes & bolt on swivel locks and two (2) swivel casters with a bolt on swivel locks, with 8" diameter by 2" wide polyurethane on aluminum wheels capable of supporting a total weight of 5,000 lbs. (1,250 lbs./caster).When searching for a reliable and durable solution to your caster needs, rely on Service Caster Series 30 stainless steel polyurethane aluminum casters. The Series #30 features heavy duty polyurethane wheels that are chemically bonded to an aluminum core, providing a smooth roll over uneven surfaces without marking or marring floors. Finely crafted with a heat-treated ball bearing raceway, these versatile casters are ideal for a wide range of applications. Use on dollies, platform trucks, warehouse carts and freight terminals, or ensure a smooth and secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. In contrast to the zinc plated caster, the luxuriously polished stainless steel finish resists rust and corrosion in indoor or outdoor applications where moisture is a factor. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Festoon Track Kit, C-Track, L 40 Ft (7CZ58)
- VESTIL Steel Self Elevating Spring Table, 20" x 20", 230 lbCapacity (ETS-230)
- MAZZELLA Crosby S-209 S/C Carbon Shackle SPA 1", 8-1/2T WLL (1018543)
- DURHAM MFG Corrosion-Resistant Order-Picking Utility Cart with Lipped Metal Shelves, Stainless Steel, Flat (SOPC1618362ALU5PU)
- SERVICE CASTER 4 Inch Heavy Duty Green Poly on Cast Iron Caster with Ball Bearing and Brake SCC (SCC-35S420-PUB-GB-SLB)
- SERVICE CASTER 8 Inch Kingpinless Nylon Wheel Swivel Top Plate Caster (SCC-KP30S820-NYR)
- SERVICE CASTER Baker's Mark 176BINCSTFXD Replacement Caster (BAK-SCC-20R314-PPUB-MRN)
- SERVICE CASTER 4 Inch Heavy Duty Red Poly on Cast Iron Rigid Caster with Ball Bearing SCC (SCC-35R420-PUB-RS)
- SERVICE CASTER Lavex Lodging 274HKLGFXWH Housekeeping Cart Caster - Rigid (LAV-SCC-30R820-TPRBD)
- SERVICE CASTER 8" Kickbar Floor Truck Lock w/Top Plate (SCC-FL800KB)
- ZORO SELECT Swivel Plate Caster, Phenolic, 5 in., 1000 lb. (1NVK7)
- Service Caster Casters