Shop All Plate Casters
Service Caster
8 Inch Solid Polyurethane Swivel Caster with Ball Bearing and Swivel Lock SCC
Mfr # SCC-30CS820-SPUB-BSL
Zoro # G905439711
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 8
- Wheel Width 2
- Series Series #30
- Capacity (Lb.) 1200
- Caster Mounting Type Top Plate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-30CS820-SPUB-BSL
- Zoro # G905439711
- UPC # 11586573901
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 8 |
Wheel Width | 2 |
Plate Size | 4" x 4-1/2" |
Mounting Height | 9-1/2" |
Bolt Size | 3/8" (hardware not included) |
Size | 8" x 2" |
Details
Series | Series #30 |
Capacity (Lb.) | 1200 |
Caster Mounting Type | Top Plate |
Type | Swivel caster w/bolt on swivel lock |
Material | Solid Polyurethane |
Plate Caster Bolt Hole Pattern | 2-5/8" x 3-5/8" to 3" x 3" |
Finish | Bright Zinc Plated Finish |
Durometer | 60D |
Caster Swivel Lock Type | Bolt On Swivel Lock |
Caster Temp. Range | -50 degrees F to 180 degrees F |
Bearing Type | Precision Ball Bearing |
Description
Listing is for one (1) Service Caster Series #30 swivel caster with a 8" diameter by 2" wide solid polyurethane wheel and maintenance free precision ball wheel bearings and a bolt on swivel lock capable of supporting 1,200 lbs./caster. When searching for a reliable and durable solution to your caster needs, consider Service Caster's Series 30 solid polyurethane wheel casters. The Service Caster Series #30 features a non-marking, non-marring polyurethane wheel. Molded as one solid piece, this wheel is free from debonding, and will not flatspot, as can occur with comparable polyurethane wheels, ensuring a smooth and solid roll over long periods of time. These versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 30, keeping you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHATZ BEARING Flanged Bearing (CBSF1.5X7/16)
- ASHLAND CONVEYOR Gate Kit, Med Duty, Frame W36In, BF22In (WHG190B2203)
- KONG USA Swivel Bronzemm. 9-12 (301090Z00YK)
- ZORO SELECT Kngpnlss Rgd Cstr, Ductl Iron, 8in, 4100 lb (P27R-D080R-16)
- SERVICE CASTER 3 Inch Swivel Top Plate Caster with Polyolefin Wheel, 4PK (SCC-C20S314-POD-TP2-4)
- SERVICE CASTER 8 Inch Poly on Cast Iron Caster Set with Ball Bearing 4 Brake and 2 Swivel Lock (SCC-35S820-PUB-RS-SLB-BSL-2-SLB-2)
- SERVICE CASTER Avantco HPCASTNB Swivel Caster Replacement (AVA-SCC-20S514-PPUB-TP2)
- SERVICE CASTER 4 Inch Phenolic Wheel Rigid Caster with Roller Bearing (SCC-30R420-PHR)
- SERVICE CASTER 5 Inch Thermoplastic Rubber Wheel Swivel Top Plate Caster Set (SCC-20S514-TPRB-TP2-4)
- SERVICE CASTER 10 Inch Extra Heavy Duty Red Poly on Cast Iron Wheel Swivel Top Plate Caster (SCC-KP92S1030-PUR-RS)
- MEDCASTER 4" X 1-1/4" Non-Marking Rubber Thermoplastic Anti-Microbial Swivel Caster, No Brake, Loads Up To 190lb (SS04AMX125SWTP01)
- Service Caster Plate Casters