Shop All Plate Casters
Service Caster
8 Inch Solid Polyurethane Caster Set with Roller Bearings 2 Swivel Lock 2 Brake
Mfr # SCC-30CS820-SPUR-BSL-2-TLB-2
Zoro # G905438660
product price: $526.99
/ea
Free Shipping & Returns
$526.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 8
- Wheel Width 2
- Finish Bright Zinc Plated Finish
- Material Solid Polyurethane
- Durometer 60D
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-30CS820-SPUR-BSL-2-TLB-2
- Zoro # G905438660
- UPC # 670533942643
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 8 |
Wheel Width | 2 |
Plate Size | 4" x 4-1/2" |
Mounting Height | 9-1/2" |
Size | 8" x 2" |
Bolt Size | 3/8" (hardware not included) |
Details
Finish | Bright Zinc Plated Finish |
Material | Solid Polyurethane |
Durometer | 60D |
Caster Swivel Lock Type | 2 Bolt On Swivel Locks & 2 Top Lock Brakes |
Caster Mounting Type | Top Plate |
Plate Caster Bolt Hole Pattern | 2-5/8" x 3-5/8" to 3" x 3" |
Series | Series #30 |
Type | (2) Swivel casters w/bolt on swivel locks & (2) swivel casters w/top lock brakes |
Capacity (Lb.) | 1200 |
Caster Temp. Range | -50 degrees F to 180 degrees F |
Bearing Type | Roller Bearing |
Description
Listing is for a set of four (4) Service Caster Series #30 casters, two (2) swivel casters with bolt on swivel locks and two (2) swivel casters with side lock brakes, with 8" diameter by 2" wide solid polyurethane wheels capable of supporting a total weight of 4,800 lbs. (1,200 lbs./caster).When searching for a reliable and durable solution to your caster needs, consider Service Caster's Series 30 solid polyurethane wheel casters. The Service Caster Series #30 features a non-marking, non-marring polyurethane wheel. Molded as one solid piece, this wheel is free from debonding, and will not flatspot, as can occur with comparable polyurethane wheels, ensuring a smooth and solid roll over long periods of time. These versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 30, keeping you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINEDYNE Ratchet Strap Storage Bag, For Tie Downs (15602GRA)
- VESTIL Aluminum Econo Dockplate, 3/8, 5.2K, 48x24 (E-4824)
- ZORO SELECT Bollard, 146-1/4 in. L (DCBB-42-4.5)
- HSI Sngl Leg Chain Slng, 3/4 in dia, 3ft L, Oblong Link to Slng Hook, 35,300lb Lmt (10SOS3/4-03)
- SERVICE CASTER 4 Inch Phenolic Wheel Swivel Top Plate Caster (SCC-20S414-PHS-TP2)
- SERVICE CASTER 3 Inch Phenolic Wheel Swivel Top Plate Caster Set with 2 Brakes (SCC-20S314-PHS-2-TLB-2)
- SERVICE CASTER Lavex Lodging Housekeeping Cart Caster Set – 4 Swivel with Brake and Swivel Lock (LAV-SCC-30CS820-TPRRD-TLB-BSL-4)
- SERVICE CASTER Avantco HPCASTNB Swivel Caster Replacement (AVA-SCC-20S514-PPUB-RED-TP2)
- SERVICE CASTER 4 Inch Black Polyurethane Wheel Swivel Top Plate Caster (SCC-20S414-PPUB-BLK)
- SERVICE CASTER Avantco HPCASTNB HPCASTWB Swivel Caster Replacement Set (AVA-SCC-20S514-PPUB-BLK-TP2-2-TLB-2)
- HAMILTON Dual Wheel Cush-N-Aire Swivel Caster, 8" Pneumatic Air-Filled Tire, 3/4" Straight Roller Bearing (S-7208-PR)
- Service Caster Plate Casters