Shop All Plate Casters
Service Caster
8 Inch Solid Polyurethane Caster Set with Roller Bearing 2 Total Lock Brake SCC
Mfr # SCC-TTL30S820-SPUR-2-S-2
Zoro # G505441121
product price: $530.99
/ea
Free Shipping & Returns
$530.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 8
- Wheel Width 2
- Finish Bright Zinc Plated Finish
- Mounting Height 9-1/2"
- Caster Mounting Type Top Plate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-TTL30S820-SPUR-2-S-2
- Zoro # G505441121
- UPC # 670533942698
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 8 |
Wheel Width | 2 |
Mounting Height | 9-1/2" |
Plate Size | 4" x 4-1/2" |
Size | 8" x 2" |
Bolt Size | 3/8" (hardware not included) |
Details
Finish | Bright Zinc Plated Finish |
Caster Mounting Type | Top Plate |
Capacity (Lb.) | 1200 |
Plate Caster Bolt Hole Pattern | 2-5/8" x 3-5/8" to 3" x 3" |
Material | Solid Polyurethane |
Durometer | 60D |
Caster Swivel Lock Type | 2 Total Lock Brakes |
Caster Temp. Range | -50 degrees F to 180 degrees F |
Series | Series #30 |
Type | (2) swivel casters w/total lock brakes & (2) swivel casters |
Bearing Type | Roller Bearing |
Description
Listing is for a set of four (4) Service Caster Series #30 casters, two (2) swivel with total lock brakes and two (2) swivel casters, with 8" diameter by 2" wide solid polyurethane wheels capable of supporting a total weight of 4,800 lbs. (1,200 lbs./caster).When searching for a reliable and durable solution to your caster needs, consider Service Caster's Series 30 solid polyurethane wheel casters. The Service Caster Series #30 features a non-marking, non-marring polyurethane wheel. Molded as one solid piece, this wheel is free from debonding, and will not flatspot, as can occur with comparable polyurethane wheels, ensuring a smooth and solid roll over long periods of time. These versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 30, keeping you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Wire Rope Clip, 3/4 In, Maleable Iron (2VKJ9)
- CROSBY Heavy Wire Rope Thimble, 3/8 in., Steel (1037675)
- MASTER LOCK Shackle collar (71SC8)
- VESTIL Floor Mounted Jib (JIB-FM-6)
- SERVICE CASTER 3 Inch Red Polyurethane Swivel Top Plate Caster Set with Total Lock Brake SCC (SCC-TTL20S314-PPUB-RED-4)
- SERVICE CASTER Avantco FF300 FF400 FF500 FF518 Frymaster Dean Floor Fryer Caster Replace Set (AVA-SCC-20S514-POS-TLB-4)
- SERVICE CASTER 6 Inch V Groove Semi Steel Wheel Rigid Caster with Roller Bearing (SCC-30R620-VGR)
- SERVICE CASTER 8 Inch Heavy Duty Red Poly on Cast Iron Wheel Swivel Caster with Swivel Lock (SCC-KP92S830-PUR-RS-BSL)
- SERVICE CASTER 4 Inch Gray Polyurethane Wheel Swivel Top Plate Caster (SCC-20S414-PPUB-TP2)
- SERVICE CASTER 3.5 Inch Hard Rubber Wheel Rigid Top Plate Caster (SCC-20R3514-HRS)
- SERVICE CASTER 8 Inch Black Pneumatic Wheel Caster Swivel with Swivel Locks 2 with Brakes, 4PK (SCC-100S280-PNB-BSL-2-TLB-2)
- Service Caster Plate Casters