Shop All Plate Casters
Service Caster
8 Inch Solid Poly Caster Set with Ball Bearings 2 Swivel 2 Rigid
Mfr # SCC-35S820-SPUB-2-R-2
Zoro # G505435786
Free Shipping & Returns
$367.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 8
- Wheel Width 2
- Caster Mounting Type Top Plate
- Series Series#35
- Type (2) swivel casters & (2) rigid casters
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Service Caster
- MFR # SCC-35S820-SPUB-2-R-2
- Zoro # G505435786
- UPC # 11586597945
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 8 |
Wheel Width | 2 |
Mounting Height | 9-1/2" |
Plate Size | 4-1/2" x 6-1/4" |
Size | 8" x 2" |
Bolt Size | 1/2" (hardware not included) |
Details
Caster Mounting Type | Top Plate |
Series | Series#35 |
Type | (2) swivel casters & (2) rigid casters |
Caster Temp. Range | -50 degrees F to 180 degrees F |
Plate Caster Bolt Hole Pattern | 2-7/16" x 4-15/16" to 3-3/8" x 5-1/4" |
Finish | Bright Zinc Plated Finish |
Durometer | 60D |
Capacity (Lb.) | 4800 |
Material | Solid Polyurethane |
Bearing Type | Precision Ball Bearing |
Description
Listing is for a set of four (4) Service Caster Series #35 casters, two (2) swivel and two (2) rigid casters, with 8" diameter by 2" wide solid polyurethane wheels and maintenance free precision ball wheel bearings. Capable of supporting a total weight of 4,800 lbs. (1,200 lbs./caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 35 solid polyurethane wheel casters. The Service Caster Series #35 features a non-marking, non-marring polyurethane wheel. Molded as one solid piece, this wheel is free from debonding, and will not flatspot, as can occur with comparable polyurethane wheels, ensuring a smooth and solid roll over long periods of time. These versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 35, keeping you moving forward.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Cast Iron Low Profile Drum Caddie (LO-DC-CI)
- DAYTON Wire Rope Sleeve, 3/32 In, Copper, PK25 (1DLF3)
- LITTLE GIANT 12" Reinforced Nose Hand Truck, 10" Pneumatic, Folding Foot Kick (TFF20010P)
- COFFING HOISTS Wire Rope Cable Assembly Mini Hoist (19K301)
- SERVICE CASTER 5 Inch Glass Filled Nylon Caster Set with 2 Brakes/Swivel Lock 2 Rigid SCC (SCC-30CS520-GFNB-TLB-BSL-2-R-2)
- SERVICE CASTER 8 Inch Kingpinless Poly on Polyolefin Wheel Caster Brakes 2 Rigid SCC, 2PK (SCC-KP30S820-PPUR-SLB-2-R-2)
- SERVICE CASTER 2 Inch Bright Chrome Hooded Top Plate Ball Casters, 4PK (SCC-TP01S20-POS-BC-4)
- SERVICE CASTER 4 Inch Heavy Duty Top Plate Rubber on Steel Rigid Caster with Ball Bearing SCC (SCC-35R420-RSB)
- SERVICE CASTER 5 Inch Blue Polyurethane Wheel Rigid Top Plate Caster (SCC-20R514-PPUB-BLUE)
- SERVICE CASTER 3 Inch Semi Steel Wheel Swivel Top Plate Caster (SCC-20S314-SSS)
- FOOT MASTER Leveling Caster, 75 mm Nylon Wheel, 95x95 mm Plate, Swivel, 800 kg Cap, NBR Foot Pad, Ivory (GD-100-F-NYN)
- Service Caster Casters