Shop All Stem Casters
Service Caster
8 Inch Rubber Scaffold Caster Set with 1-1/4” Stem w/Brakes
Mfr # SCC-SF30S820-RSR-138-4
Zoro # G205418560
product price: $323.99
/ea
Free Shipping & Returns
$323.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Round Stem
- Wheel Width 2
- Mounting Height 9-1/2"
- Stem Length 4"
- Wheel Bearing Type Roller Bearing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-SF30S820-RSR-138-4
- Zoro # G205418560
- UPC # 734005059977
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 2 |
Mounting Height | 9-1/2" |
Stem Length | 4" |
Wheel Dia. | 8 |
Stem Dia. | 1-3/8" |
Size | 8" x 2" |
Details
Caster Stem Type | Round Stem |
Wheel Bearing Type | Roller Bearing |
Durometer | 80A |
Finish | Bright Zinc Plated Finish |
Load Capacity | 2400 |
Material | Rubber on Cast Iron |
Includes | (4) Swivel casters |
Caster Temp. Range | -40 degrees F to 160 degrees F |
Mounting Type | Round Stem |
Model | Series #30 |
Description
Listing is for four (4) Service Caster Series #30 1-3/8" round stem scaffolding swivel caster set with a 8" diameter by 2" wide black rubber on cast iron wheels with a total lock brakes capable of supporting 600 lbs./caster. When searching for a reliable and durable solution for medium and heavy duty projects, consider Service Caster’s Series 30 top plate rubber on metal casters. The Service Caster Series #30 is ideal for material handling, carts, equipment, and shop projects. The rubber tread performs especially well on hard surfaces such as concrete, tile, and wood, while the metal core wheel stands up to heavier loads with a stable and secure roll. Finely crafted with double ball bearing heat treated raceways, these versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a smooth and secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 30, keeping you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BISON LIFTING EQUIPMENT 1 1/2 Ton Lever Chain Hoist, 10 Ft, Galv. Chain (LH15-10 -G)
- RAYMOND PRODUCTS Panel Truck, 2400 lb., 38-1/2inL, 27-1/2inW (3829)
- CAMPBELL CHAIN & FITTINGS 1-1/4" Anchor Shackle, Screw Pin, Forged Carbon Steel, Painted Blue (5412005)
- RUBBERMAID COMMERCIAL Hardware, Includes 24 Screws (FG4510L30000)
- SERVICE CASTER 2.25 Inch Antique Soft Tread Ball Caster – 1/4 Inch Threaded Stem, 5PK (SCC-TS01S214-DCR-WA-142058-5)
- SERVICE CASTER 2 Inch Antique Brass Hooded Grip Ring Ball Casters, 4PK (SCC-GR01S20-POS-WA-716-4)
- SERVICE CASTER 3 Inch Hooded Neoprene Rubber 10mm Threaded Stem Casters with Brakes SCC, 5PK (SCC-TS03S310-NPRB-BC-B-M1015-5)
- SERVICE CASTER Assure Parts 190WTCPK4 Replacement Caster Set, 4PK (ASS-EX20S514-PPUB-MRN-2-TLB-2-112)
- SERVICE CASTER 2.375 Inch Flat Black Hooded Urethane Twin Wheel Grip Ring Chair Casters, 5PK (SCC-GR02S60D-NYU-FB-716X78-5)
- SERVICE CASTER 3 Inch Red Polyurethane Wheel Swivel 34 Inch Threaded Stem Caster Service Caster (SCC-TS20S314-PPUB-RED-34212)
- SERVICE CASTER 3 Inch MRI Safe Casters with Brakes, 3/8 Inch Threaded Stem, Set of 4, SCC, 4PK (SCC-TS02S75-TPR-GRY-B-381634-MRI-4)
- Service Caster Casters