Shop All Plate Casters
Service Caster
8 Inch Rubber on Steel Swivel Caster Set with Ball Bearings 2 Brakes SCC
Mfr # SCC-35S820-RSB-2-SLB-2
Zoro # G505435427
product price: $283.99
/ea
Free Shipping & Returns
$283.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 8
- Wheel Width 2
- Durometer 80A
- Capacity (Lb.) 2000
- Mounting Height 9-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-35S820-RSB-2-SLB-2
- Zoro # G505435427
- UPC # 11586597273
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 8 |
Wheel Width | 2 |
Mounting Height | 9-1/2" |
Plate Size | 4-1/2" x 6-1/4" |
Bolt Size | 1/2" (hardware not included) |
Size | 8" x 2" |
Details
Durometer | 80A |
Capacity (Lb.) | 2000 |
Caster Temp. Range | -40 degrees F to 180 degrees F |
Caster Mounting Type | Top Plate |
Finish | Bright Zinc Plated Finish |
Material | Rubber on Cast Iron |
Series | Series#35 |
Type | (2) swivel casters & (2) swivel casters w/side lock brakes |
Caster Swivel Lock Type | 2 Top Lock Brakes |
Plate Caster Bolt Hole Pattern | 2-7/16" x 4-15/16" to 3-3/8" x 5-1/4" |
Bearing Type | Precision Ball Bearing |
Description
Listing is for a set of four (4) Service Caster Series #35 swivel casters, two (2) with side locking brakes, with 8" diameter by 2" wide rubber on cast iron wheels and maintenance free precision ball wheel bearings. Capable of supporting a total weight of 2,000 lbs. (500 lbs./caster). When searching for a reliable and durable solution for medium and heavy duty projects, consider Service Caster’s Series 35 moldon rubber on cast iron wheel casters. The Service Caster Series #35 is ideal for material handling, carts, equipment, and shop projects. The moldon rubber tread performs especially well on hard surfaces such as concrete, tile, and wood, while the cast iron core wheel stands up to heavier loads with a stable and secure roll. Finely crafted with double ball bearing heat treated raceways, these versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a smooth and secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 35, keeping you moving forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Weep Cord, 3/8 in. x 100 ft., Solid (20TL84)
- GLADIATOR CARGO NETS Mesh Cargo Net Tarp: Small for Short Bed (4.75' x 6' ft.) (SMT-100)
- COTTERMAN 20 in H Stainless Steel Rolling Step, 2 Steps, 450 lb Load Capacity (1002N1818A3E10B3SSP1)
- ASHLAND CONVEYOR Roller Bracket, For 7/16 In Hex Axle (L BRKT 7/16H 1.88)
- SERVICE CASTER Avantco HPCASTWB Swivel Caster Locking Replacement (AVA-SCC-20S514-PPUB-TLB-TP2)
- SERVICE CASTER Lavex Lodging 274HKLGFXWH Housekeeping Cart Caster - Rigid (LAV-SCC-30R820-TPRRD)
- SERVICE CASTER Assure Parts 190738A Replacement Caster (ASS-SCC-20S514-PPUB-MRN-TP2)
- SERVICE CASTER 4 Inch Soft Rubber Swivel Top Plate Caster Set with 2 Brakes 2 Rigid SCC (SCC-20S414-SRS-TLB-2-R-2)
- SERVICE CASTER 6 Inch Heavy Duty Top Plate Nylon Swivel Caster with Ball Bearing (SCC-35S620-NYB)
- SERVICE CASTER Baker's Mark 176BINCSTFXD Replacement Caster (BAK-SCC-20R314-PPUB-MRN)
- HAMILTON Plate Caster, Swivel, Poly, 8 in., 1200 lb., Blu (S-WH-8SPB)
- Service Caster Casters