Shop All Plate Casters
Service Caster
8 Inch Rubber on Steel Caster Set with Ball Bearings 4 Brake 2 Swivel Lock SCC
Mfr # SCC-30CS820-RSB-TLB-BSL-2-TLB-2
Zoro # G505438572
product price: $339.99
/ea
Free Shipping & Returns
$339.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 8
- Wheel Width 2
- Caster Temp. Range -40 degrees F to 180 degrees F
- Type (2) Swivel caster w/top lock brake & bolt on swivel lock & (2) swivel casters w/top lock brakes
- Capacity (Lb.) 500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-30CS820-RSB-TLB-BSL-2-TLB-2
- Zoro # G505438572
- UPC # 11586573185
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 8 |
Wheel Width | 2 |
Mounting Height | 9-1/2" |
Plate Size | 4" x 4-1/2" |
Size | 8" x 2" |
Bolt Size | 3/8" (hardware not included) |
Details
Caster Temp. Range | -40 degrees F to 180 degrees F |
Type | (2) Swivel caster w/top lock brake & bolt on swivel lock & (2) swivel casters w/top lock brakes |
Capacity (Lb.) | 500 |
Plate Caster Bolt Hole Pattern | 2-5/8" x 3-5/8" to 3" x 3" |
Durometer | 80A |
Material | Rubber on Cast Iron |
Caster Mounting Type | Top Plate |
Finish | Bright Zinc Plated Finish |
Caster Swivel Lock Type | 4 Top Lock Brakes & 2 Bolt On Swivel Locks |
Series | Series #30 |
Bearing Type | Precision Ball Bearing |
Description
Listing is for a set of four (4) Service Caster Series #30 casters, two (2) swivel casters with side lock brakes & bolt on swivel locks and two (2) swivel casters with a side lock brakes, with 8" diameter by 2" wide rubber on cast iron wheel and maintenance free precision ball wheel bearings capable of supporting a total weight of 2,000 lbs. (500 lbs./caster). When searching for a reliable and durable solution for medium and heavy duty projects, consider Service Caster’s Series 30 moldon rubber on cast iron wheel casters. The Service Caster Series #30 is ideal for material handling, carts, equipment, and shop projects. The moldon rubber tread performs especially well on hard surfaces such as concrete, tile, and wood, while the cast iron core wheel stands up to heavier loads with a stable and secure roll. Finely crafted with double ball bearing heat treated raceways, these versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a smooth and secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 30, keeping you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEMTOR Ladder, Nylon Rope, 5155 Hooks 30ft. (322-30S)
- PIONEER Holdown Assemblies, Holdown Conversion W (PIMF0028AR)
- STARKE Flat Festoon Crane Cable, 12-Wire, 14 AWG, 50' (SFC12W-14AWG-50)
- METRO Table Truck, 3 Shelf, 39x36x18 (65126-IP)
- SERVICE CASTER Avantco FF300 FF400 FF500 FF518 Frymaster Dean Floor Fryer Caster Replace Set (AVA-SCC-20S514-POS-4)
- SERVICE CASTER 5 Inch Rubber on Steel Caster Set with Ball Bearings and Brakes/Swivel Locks SCC (SCC-35S520-RSB-SLB-BSL-4)
- SERVICE CASTER 5 Inch Gray Polyurethane Wheel Rigid Top Plate Caster (SCC-20R514-PPUB)
- SERVICE CASTER 8 Inch Heavy Duty Green Poly on Cast Iron Wheel Swivel Caster with Swivel Lock (SCC-KP92S830-PUR-GB-BSL)
- SERVICE CASTER 4 Inch Polyurethane Wheel Swivel Caster with Roller Bearing (SCC-30CS420-PPUR)
- SERVICE CASTER 6 Inch Kingpinless Rubber on Aluminum Wheel Caster Swivel Locks 2 Brakes, 2PK (SCC-KP30S620-RAR-BSL-2-SLB-2)
- ZORO SELECT NSF-Listed Plate Caster, 550 lb. Ld Rating, Roller (P21S-RY060R-14-TB)
- Service Caster Casters