Shop All Plate Casters
Service Caster
8 Inch Rubber on Aluminum Caster Set with Roller Bearing 2 Swivel Lock 2 Rigid
Mfr # SCC-35S820-RAR-BSL-2-R-2
Zoro # G105434943
product price: $335.99
/ea
Free Shipping & Returns
$335.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 8
- Wheel Width 2
- Caster Mounting Type Top Plate
- Series Series#35
- Caster Temp. Range -40 degrees F to 160 degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-35S820-RAR-BSL-2-R-2
- Zoro # G105434943
- UPC # 11586586406
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 8 |
Wheel Width | 2 |
Mounting Height | 9-1/2" |
Plate Size | 4-1/2" x 6-1/4" |
Bolt Size | 1/2" (hardware not included) |
Size | 8" x 2" |
Details
Caster Mounting Type | Top Plate |
Series | Series#35 |
Caster Temp. Range | -40 degrees F to 160 degrees F |
Durometer | 80A |
Material | Rubber on Aluminum |
Finish | Bright Zinc Plated Finish |
Caster Swivel Lock Type | 2 Bolt On Swivel Locks |
Plate Caster Bolt Hole Pattern | 2-7/16" x 4-15/16" to 3-3/8" x 5-1/4" |
Type | (2) Swivel casters w/bolt on swivel locks & (2) rigid casters |
Capacity (Lb.) | 2400 |
Bearing Type | Roller Bearing |
Description
Listing is for a set of four (4) Service Caster Series #35 casters, two (2) swivel casters with bolt on swivel locks and two (2) rigid casters, with 8" diameter by 2" wide rubber on aluminum wheels capable of supporting a total weight of 2,400 lbs. (600 lbs./caster). When searching for a reliable and durable solution for medium and heavy duty projects, consider Service Caster’s Series 35 rubber on aluminum wheel casters. The Service Caster Series #35 is ideal for material handling, carts, equipment, and shop projects. The rubber tread performs especially well on hard surfaces such as concrete, tile, and wood, while the aluminum core wheel stands up to heavier loads with a stable and secure roll. Finely crafted with double ball bearing heat treated raceways, these versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a smooth and secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 35, keeping you moving forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTREME MAX Extreme Max 3008.0319 16-Strand Diamond Braid Utility Rope - 1/2" x 25', Black (3008.0319)
- LIFT-ALL E-Track Fitting, 10 ft., 1000 lb. (60801)
- TIGER BRAND JACK POST Tiger Brand Jack Post JS-93 4 ft. 5 in. - 7 ft. 9 in. 15 Gauge Adjustable Jack Post (196154)
- LOUISVILLE 6 ft Fiberglass Stepladder, 375 lb Capacity (FS1406HD)
- SERVICE CASTER 8 Inch Kingpinless Poly on Polyolefin Wheel Caster Brakes 2 Rigid SCC, 2PK (SCC-KP30S820-PPUR-SLB-2-R-2)
- SERVICE CASTER 8 Inch Solid Poly Caster Set with Ball Bearings 2 Swivel 2 Rigid (SCC-35S820-SPUB-2-R-2)
- SERVICE CASTER Cooking Performance Group 359120-1100 Replacement Caster with Brake (COO-SCC-20S514-PPUB-TLB-TPU1)
- SERVICE CASTER 3 Inch High Temp Phenolic Wheel Rigid Top Plate Caster (SCC-20R314-PHSHT)
- SERVICE CASTER 4 Inch Gray Polyurethane Wheel Swivel Top Plate Caster (SCC-20S414-PPUB-TP3)
- SERVICE CASTER 4 Inch Semi Steel Cast Iron Swivel Top Plate Caster Set with 2 Brake 2 Rigid SCC (SCC-20S415-SSR-TLB-TP3-2-R-2)
- SERVICE CASTER 4 Inch Stainless Steel Solid Poly Wheel Rigid Caster with Roller Bearing SCC (SCC-SS30R420-SPUR)
- Service Caster Plate Casters