Shop All Plate Casters
Service Caster
8 Inch Rubber on Aluminum Caster Set with Ball Bearing 2 Swivel Lock and 2 Rigid
Mfr # SCC-35S820-RAB-BSL-2-R-2
Zoro # G105434332
product price: $376.99
/ea
Free Shipping & Returns
$376.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 8
- Wheel Width 2
- Caster Swivel Lock Type 2 Bolt On Swivel Locks
- Capacity (Lb.) 2400
- Type (2) Swivel casters w/bolt on swivel locks & (2) rigid casters
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-35S820-RAB-BSL-2-R-2
- Zoro # G105434332
- UPC # 11586596603
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 8 |
Wheel Width | 2 |
Mounting Height | 9-1/2" |
Plate Size | 4-1/2" x 6-1/4" |
Bolt Size | 1/2" (hardware not included) |
Size | 8" x 2" |
Details
Caster Swivel Lock Type | 2 Bolt On Swivel Locks |
Capacity (Lb.) | 2400 |
Type | (2) Swivel casters w/bolt on swivel locks & (2) rigid casters |
Durometer | 80A |
Caster Mounting Type | Top Plate |
Material | Rubber on Aluminum |
Caster Temp. Range | -40 degrees F to 160 degrees F |
Series | Series#35 |
Finish | Bright Zinc Plated Finish |
Plate Caster Bolt Hole Pattern | 2-7/16" x 4-15/16" to 3-3/8" x 5-1/4" |
Bearing Type | Precision Ball Bearing |
Description
Listing is for a set of four (4) Service Caster Series #35 casters, two (2) swivel casters with bolt on swivel locks and two (2) rigid casters, with 8" diameter by 2" wide rubber on aluminum wheels and maintenance free precision ball wheel bearings. Capable of supporting a total weight of 2,400 lbs. (600 lbs./caster). When searching for a reliable and durable solution for medium and heavy duty projects, consider Service Caster’s Series 35 rubber on aluminum wheel casters. The Service Caster Series #35 is ideal for material handling, carts, equipment, and shop projects. The rubber tread performs especially well on hard surfaces such as concrete, tile, and wood, while the aluminum core wheel stands up to heavier loads with a stable and secure roll. Finely crafted with double ball bearing heat treated raceways, these versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a smooth and secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 35, keeping you moving forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEC Mr. Chain 1in Mr. Clip, Green, Pack of 50 (19004-50)
- METALTECH Aluminum Extendable Platform, 10 to 17 ft (M-PEP7200AL)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 20 ft, Push Trolley, 115V, Yellow (SEQP005SD-20)
- LIFT-ALL Web Sling, Type 4, 12 ft L, 4 in W, Polyester, Silver (EE2804TTX12)
- SERVICE CASTER 4 Inch Phenolic Wheel Swivel Top Plate Caster Set with 2 Brake 2 Rigid SCC (SCC-20S414-PHS-TLB-TP2-2-R-2)
- SERVICE CASTER 8 Inch Thermoplastic Rubber Wheel Swivel Caster with Ball Bearing (SCC-30CS820-TPRBD)
- SERVICE CASTER 10 Inch Heavy Duty Green Poly on Cast Iron Wheel Swivel Caster with Swivel Lock (SCC-KP92S1030-PUR-GB-BSL)
- SERVICE CASTER 4 Inch High Temp Phenolic Caster with Roller Bearing and Brake/Swivel Lock SCC (SCC-30CS420-PHRHT-TLB)
- SERVICE CASTER Regency 600CSW415WB U-Boat Utility Cart Caster Replacement Set - (REG-SCC-20S414-PPUB-TLB-TP2-4)
- SERVICE CASTER Nylon Swivel Top Plate Floor Leveling Caster w/2" Diameter Black Wheels, 4PK (SCC-TPLV20S50-NYR-200-ZC-4)
- GREENLEE Plate Caster Kit, 900 lb. Load Rating (CRSL6)
- Service Caster Plate Casters