Shop All Plate Casters
Service Caster
8 Inch Red Poly on Cast Iron Swivel Caster Swivel Locks 2 Brakes SCC, 2PK
Mfr # SCC-35S820-PUB-RS-BSL-2-SLB-2
Zoro # G305433999
product price: $342.99
/pk 2, $171.50/ea
Free Shipping & Returns
$342.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 8
- Wheel Width 2
- Durometer 95A
- Type (2) Swivel casters w/bolt on swivel locks & (2) swivel casters w/side lock brakes
- Finish Bright Zinc Plated Finish
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-35S820-PUB-RS-BSL-2-SLB-2
- Zoro # G305433999
- UPC # 11586595934
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 8 |
Wheel Width | 2 |
Mounting Height | 9-1/2" |
Plate Size | 4-1/2" x 6-1/4" |
Size | 8" x 2" |
Bolt Size | 1/2" (hardware not included) |
Details
Durometer | 95A |
Type | (2) Swivel casters w/bolt on swivel locks & (2) swivel casters w/side lock brakes |
Finish | Bright Zinc Plated Finish |
Caster Mounting Type | Top Plate |
Material | Polyurethane on Cast Iron |
Capacity (Lb.) | 5000 |
Series | Series#35 |
Caster Temp. Range | -40 degrees F to 180 degrees F |
Caster Swivel Lock Type | 2 Bolt On Swivel Locks & 2 Top Lock Brakes |
Plate Caster Bolt Hole Pattern | 2-7/16" x 4-15/16" to 3-3/8" x 5-1/4" |
Bearing Type | Precision Ball Bearing |
Description
Listing is for a set of four (4) Service Caster Series #35 casters, two (2) swivel casters with bolt on swivel locks and two (2) swivel casters with side lock brakes, with 8" diameter by 2" wide polyurethane on cast iron wheels and maintenance free precision ball wheel bearings. Capable of supporting a total weight of 5,000 lbs. (1,250 lbs./caster). When searching for a reliable and durable solution for medium and heavy duty projects, consider Service Caster’s Series 35 polyurethane on metal wheel casters. The Service Caster Series #35 is ideal for material handling, carts, equipment, and shop projects. The non-marking, non-marring polyurethane tread performs especially well on hard surfaces such as concrete, tile, and wood, while the metal core wheel stands up to heavier loads with a stable and secure roll. Finely crafted with double ball bearing heat treated raceways, these versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a smooth and secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 35, keeping you moving forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL CHAIN & FITTINGS Universal Replacement Latch Kit, For Hook Sizes 4-24 (3991403)
- US CARGO CONTROL 2" x 20' Ratchet Strap w/ Twisted Flat Snap Hooks (5020TFSH-Y12K)
- ZORO SELECT Asphalt Installation Kit, F/5 Holes (SB-108-AK)
- WESTWARD 6 ft Fiberglass Stepladder, 300 lb Capacity (44YY19)
- SERVICE CASTER 10 Inch Heavy Duty Red Poly on Cast Iron Caster with Brake and Swivel Lock SCC (SCC-KP92S1030-PUR-RS-SLB-BSL)
- SERVICE CASTER 6 Inch Stainless Steel Nylon Wheel Rigid Caster with Roller Bearing SCC (SCC-SS30R620-NYR)
- SERVICE CASTER 3 Inch Red Polyurethane Wheel Swivel Top Plate Caster Set with 2 Brake 2 Rigid (SCC-20S314-PPUB-RED-TLB-TP2-2-R-2)
- SERVICE CASTER 8 Inch Extra Heavy Duty Red Poly on Cast Iron Wheel Rigid Top Plate Caster (SCC-KP92R830-PUR-RS)
- SERVICE CASTER Avantco FF300 FF400 FF500 FF518 Frymaster Dean Floor Fryer Caster Replace Set (AVA-SCC-20S514-POS-TLB-4)
- SERVICE CASTER 6 Inch Heavy Duty Top Plate Nylon Swivel Caster with Ball Bearing (SCC-35S620-NYB)
- COLSON 3-1/2" X 1-1/4" Non-Marking Rubber Performa (Flat) Swivel Caster, Top Lock Brake, Loads Up To 250 lb (2.03256.445 BRK5)
- Service Caster Plate Casters