Shop All Plate Casters
Service Caster
8 Inch Red Poly on Cast Iron Swivel Caster Set with Roller Bearings 2 Brakes
Mfr # SCC-35S820-PUR-RS-2-SLB-2
Zoro # G305434293
Free Shipping & Returns
$319.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 8
- Wheel Width 2
- Finish Bright Zinc Plated Finish
- Caster Mounting Type Top Plate
- Plate Size 4-1/2" x 6-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Service Caster
- MFR # SCC-35S820-PUR-RS-2-SLB-2
- Zoro # G305434293
- UPC # 11586585713
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 8 |
Wheel Width | 2 |
Plate Size | 4-1/2" x 6-1/4" |
Mounting Height | 9-1/2" |
Size | 8" x 2" |
Bolt Size | 1/2" (hardware not included) |
Details
Finish | Bright Zinc Plated Finish |
Caster Mounting Type | Top Plate |
Material | Polyurethane on Cast Iron |
Series | Series#35 |
Type | (2) swivel casters & (2) swivel casters w/side lock brakes |
Durometer | 95A |
Plate Caster Bolt Hole Pattern | 2-7/16" x 4-15/16" to 3-3/8" x 5-1/4" |
Caster Temp. Range | -40 degrees F to 180 degrees F |
Capacity (Lb.) | 5000 |
Caster Swivel Lock Type | 2 Top Lock Brakes |
Bearing Type | Roller Bearing |
Description
Listing is for a set of four (4) Service Caster Series #35 swivel casters, two (2) with side locking brakes, with 8" diameter by 2" wide polyurethane on cast iron wheels capable of supporting a total weight of 5,000 lbs. (1,250 lbs./caster). When searching for a reliable and durable solution for medium and heavy duty projects, consider Service Caster’s Series 35 polyurethane on metal wheel casters. The Service Caster Series #35 is ideal for material handling, carts, equipment, and shop projects. The non-marking, non-marring polyurethane tread performs especially well on hard surfaces such as concrete, tile, and wood, while the metal core wheel stands up to heavier loads with a stable and secure roll. Finely crafted with double ball bearing heat treated raceways, these versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a smooth and secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 35, keeping you moving forward.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Roller Stand, Gray, 1103 lb. Capacity (53UH23)
- HAMILTON Duralast Wheel 5X2 1/2Bb (W-520-DB-1/2)
- HAMILTON Medium Service Swivel Caster, 6" x 2" Versa-Tech Gray Rubber (65A) on Polyolefin Wheel (S-MS-6TE)
- LIFT-ALL Web Sling, Type 3, 6 ft L, 1 in W, Nylon, Yellow (EE1601NFX6)
- SERVICE CASTER 5 Inch Heavy Duty Top Plate Thermoplastic Swivel Caster with Ball Bearing SCC (SCC-35S520-TPRBF)
- SERVICE CASTER 6 Inch Kingpinless Green Poly on Steel Wheel Caster Brakes 2 Swivel Locks, 4PK (SCC-KP30S620-PUR-GB-SLB-BSL-2-SLB-2)
- SERVICE CASTER Bassick Casters 9TM6X2-R Caster Replacement (BAS-SCC-30R620-PHR)
- SERVICE CASTER 6 Inch Heavy Duty Top Plate Phenolic Rigid Caster with Ball Bearing SCC (SCC-35R620-PHB)
- SERVICE CASTER 4 Inch Glass Filled Nylon Wheel Swivel Caster with Ball Bearing (SCC-20S420-GFNB)
- SERVICE CASTER 3 Inch Red Polyurethane Swivel Top Plate Caster Lock Brakes 2 Rigid SCC, 2PK (SCC-TTL20S314-PPUB-RED-2-R-2)
- MEDCASTER 6" X 1-1/4" Non-Marking Anti-Microbial Tpr Rigid Caster, No Brake, Loads Up To 260 lb (CH06AMP125RGTP01)
- Service Caster Plate Casters