Shop All Plate Casters
Service Caster
8 Inch Red Poly on Cast Iron Caster Set with Roller Bearing and Brake SCC
Mfr # SCC-35S820-PUR-RS-SLB-4
Zoro # G905435102
product price: $286.99
/ea
Free Shipping & Returns
$286.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 8
- Wheel Width 2
- Caster Temp. Range -40 degrees F to 180 degrees F
- Finish Bright Zinc Plated Finish
- Capacity (Lb.) 5000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-35S820-PUR-RS-SLB-4
- Zoro # G905435102
- UPC # 11586585683
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 8 |
Wheel Width | 2 |
Mounting Height | 9-1/2" |
Plate Size | 4-1/2" x 6-1/4" |
Bolt Size | 1/2" (hardware not included) |
Size | 8" x 2" |
Details
Caster Temp. Range | -40 degrees F to 180 degrees F |
Finish | Bright Zinc Plated Finish |
Capacity (Lb.) | 5000 |
Durometer | 95A |
Caster Swivel Lock Type | 4 Top Lock Brakes |
Material | Polyurethane on Cast Iron |
Series | Series#35 |
Caster Mounting Type | Top Plate |
Type | (4) Swivel caster w/side lock brake |
Plate Caster Bolt Hole Pattern | 2-7/16" x 4-15/16" to 3-3/8" x 5-1/4" |
Bearing Type | Roller Bearing |
Description
Listing is for a set of four (4) Service Caster Series #35 swivel casters with 8" diameter by 2" wide polyurethane on cast iron wheels with side lock brakes capable of supporting a total weight of 5,000 lbs. (1,250 lbs. per caster). When searching for a reliable and durable solution for medium and heavy duty projects, consider Service Caster’s Series 35 polyurethane on metal wheel casters. The Service Caster Series #35 is ideal for material handling, carts, equipment, and shop projects. The non-marking, non-marring polyurethane tread performs especially well on hard surfaces such as concrete, tile, and wood, while the metal core wheel stands up to heavier loads with a stable and secure roll. Finely crafted with double ball bearing heat treated raceways, these versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a smooth and secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 35, keeping you moving forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID Caster, Plate (5"Od, Swvl, Gray) (4501L2)
- DUTTON-LAINSON Hex Lock Nut (205015)
- VESTIL Portable Foot Pump Hefti-Lift, 41 x 69" (HYD-10)
- STRINGLINER BY US TAPE 35459 Twine 500 Foot Braid Fluorescent Orange (1374412)
- SERVICE CASTER 3 Inch Semi Steel Cast Iron Wheel Swivel Top Plate Caster with Brake SCC (SCC-20S314-SSS-TLB-TP2)
- SERVICE CASTER 8 Inch Heavy Duty Top Plate Glass Filled Nylon Rigid Caster with Ball Bearing (SCC-35R820-GFNB)
- SERVICE CASTER Cambro H06001 Dish Caddies Swivel Caster with Brake Replacement Set – SCC (CAM-SCC-20S514-TPRB-TLB-4)
- SERVICE CASTER 6 Inch Phenolic Wheel Swivel Caster Set with Roller Bearing (SCC-30CS620-PHR-4)
- SERVICE CASTER 4 Inch Green Poly on Cast Iron Wheel Swivel Caster with Ball Bearing SCC (SCC-30CS420-PUB-GB)
- SERVICE CASTER 8 Inch Heavy Duty Red Poly on Cast Iron Caster Swivel Lock 2 Brakes SCC, 2PK (SCC-KP92S830-PUR-RS-BSL-2-SLB-2)
- RWM Kgpls Plt Cstr, Swl, Ct Irn, 8", 1400 lb, A (75-CIR-0820-S)
- Service Caster Casters