Shop All Plate Casters
Service Caster
8 Inch Red Poly on Cast Iron Caster Set with Ball Bearing and Swivel Lock SCC
Mfr # SCC-30CS820-PUB-RS-BSL-4
Zoro # G905436949
product price: $393.99
/ea
Free Shipping & Returns
$393.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 8
- Wheel Width 2
- Durometer 95A
- Caster Swivel Lock Type Bolt On Swivel Lock
- Mounting Height 9-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-30CS820-PUB-RS-BSL-4
- Zoro # G905436949
- UPC # 11586571310
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 8 |
Wheel Width | 2 |
Mounting Height | 9-1/2" |
Plate Size | 4" x 4-1/2" |
Size | 8" x 2" |
Bolt Size | 3/8" (hardware not included) |
Details
Durometer | 95A |
Caster Swivel Lock Type | Bolt On Swivel Lock |
Capacity (Lb.) | 1250 |
Type | Swivel caster w/bolt on swivel lock |
Caster Temp. Range | -40 degrees F to 180 degrees F |
Plate Caster Bolt Hole Pattern | 2-5/8" x 3-5/8" to 3" x 3" |
Finish | Bright Zinc Plated Finish |
Caster Mounting Type | Top Plate |
Material | Polyurethane on Cast Iron |
Series | Series #30 |
Bearing Type | Precision Ball Bearing |
Description
Listing is for a set of four (4) Service Caster Series #30 swivel casters with 8" diameter by 2" wide red polyurethane on cast iron wheel and maintenance free precision ball wheel bearings with bolt on swivel locks capable of supporting a total weight of 5,000 lbs. (1,250 lbs. per caster). When searching for a reliable and durable solution for medium and heavy duty projects, consider Service Caster’s Series 30 top plate polyurethane casters. The Service Caster Series #30 is ideal for material handling, carts, equipment, and shop projects. The non-marking, non-marring polyurethane tread performs especially well on hard surfaces such as concrete, tile, and wood, while the metal core wheel stands up to heavier loads with a stable and secure roll. Finely crafted with double ball bearing heat treated raceways, these versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a smooth and secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 30, keeping you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAKE HANDLING TOOLS Corner Mover Dolly, 1320 lb. Cap, Polypropylene, Set of 4 (PAKCM02)
- BOSS OFFICE PRODUCTS Soft Casters for Boss Office Chairs (TU016)
- PEERLESS Chain, Straight, 5 ft., 12,000 lb., Welded (5050605)
- NITE IZE 1.8" L, Aluminum, Black (C9S-02-01)
- SERVICE CASTER 4 Inch Kingpinless V Groove Semi Steel Wheel Caster Swivel Locks 2 Brakes, 2PK (SCC-KP30S420-VGR-BSL-2-SLB-2)
- SERVICE CASTER 6 Inch Red Poly on Cast Iron Caster Set with Ball Bearing 2 Brakes 2 Swivel Lock (SCC-TTL30S620-PUB-RS-2-BSL-2)
- SERVICE CASTER Tool Box Caster Wheel Set 6'' Polyolefin Swivel Casters, 4PK (TOOL-SCC-20S620-POR-2-TLB-2)
- SERVICE CASTER 5 Inch High Temp Phenolic Swivel Caster with Roller Bearing and Brake SCC (SCC-30CS520-PHRHT-TLB)
- SERVICE CASTER 5 Inch 316SS Solid Polyurethane Wheel Swivel Top Plate Caster Lock Brakes, 2PK (SCC-SS316TTL20S514-SPUS-2-S-2)
- SERVICE CASTER Albion Industries 04TM03041S Caster Replacement Set (ALB-SCC-SS20S314-PHS-4)
- COLSON 3" X 1-1/4" Non-Marking Polyurethane Hi-Tech Swivel Caster, Side Brake, Loads Up To 200 lb (2.33456.944 BRK4)
- Service Caster Plate Casters