Shop All Plate Casters
Service Caster
8 Inch Polyurethane Swivel Caster with Ball Bearing and Swivel Lock SCC
Mfr # SCC-30CS820-PPUB-BSL
Zoro # G105436534
product price: $80.99
/ea
Free Shipping & Returns
$80.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 8
- Wheel Width 2
- Capacity (Lb.) 800
- Caster Swivel Lock Type Bolt On Swivel Lock
- Caster Temp. Range -20 degrees F to 180 degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-30CS820-PPUB-BSL
- Zoro # G105436534
- UPC # 11586568655
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 8 |
Wheel Width | 2 |
Plate Size | 4" x 4-1/2" |
Mounting Height | 9-1/2" |
Size | 8" x 2" |
Bolt Size | 3/8" (hardware not included) |
Details
Capacity (Lb.) | 800 |
Caster Swivel Lock Type | Bolt On Swivel Lock |
Caster Temp. Range | -20 degrees F to 180 degrees F |
Plate Caster Bolt Hole Pattern | 2-5/8" x 3-5/8" to 3" x 3" |
Finish | Bright Zinc Plated Finish |
Durometer | 60D |
Material | Polyurethane on Polyolefin |
Caster Mounting Type | Top Plate |
Series | Series #30 |
Type | Swivel caster w/bolt on swivel lock |
Bearing Type | Precision Ball Bearing |
Description
Listing is for one (1) Service Caster Series #30 swivel caster with a 8" diameter by 2" wide polyurethane tread set on a polyolefin core wheel and maintenance free precision ball wheel bearings and a bolt on swivel lock capable of supporting 1,000 lbs./caster. When searching for a reliable and durable solution to your caster needs, consider Service Caster Series 30 polyurethane wheel casters. The Service Caster Series #30 features heavy duty non-marking polyurethane tread on a polyolefin core wheel, providing a smooth roll over uneven surfaces without marking or marring floors. These versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a smooth and secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 30, keeping you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CM CM Series 602 Mini Lever Hoist, 550 Lbs. Cap., 5Ft. Lift (210)
- LIFT-ALL Web Sling, Type 5, 16 ft L, 1 in W, Nylon, Yellow (EN2801NX16)
- BISON LIFTING EQUIPMENT 3 Ton Vertical Plate Clamp (VPG-30)
- TMI Flexible Bulk Roll, Reinforced, 8in, Clear (999-00070)
- SERVICE CASTER 8 Inch Rubber on Steel Caster Set with Roller Bearings 2 Swivel Lock 2 Brake SCC (SCC-30CS820-RSR-BSL-2-TLB-2)
- SERVICE CASTER SCC 4” x 1.5" Brown High Temp Phenolic Wheel Swivel Casters, 4PK (SCC-20S415-PHSHT-TP2-4)
- SERVICE CASTER 3 Inch Maroon Polyurethane Wheel Swivel Top Plate Caster (SCC-20S314-PPUB-MRN-TP3)
- SERVICE CASTER 5 Inch Semi Steel Wheel Swivel Caster Set with Roller Bearings (SCC-30CS520-SSR-4)
- SERVICE CASTER 3 Inch Blue Polyurethane Wheel Swivel Top Plate Caster Set with 2 Rigid SCC (SCC-20S314-PPUB-BLUE-2-R314-2)
- SERVICE CASTER Greenlee Caster Set – MA6065 GMX Cart –4 Swivel with Brakes - SCC, 4PK (GRE-SCC-30CS820-PPUR-TLB-4)
- SERVICE CASTER 10 Inch Black Pneumatic Wheel Rigid Caster (SCC-100R3504-PNB)
- Service Caster Plate Casters