Shop All Plate Casters
Service Caster
8 Inch Polyurethane Caster Set with Roller Bearing 4 Swivel Lock and 2 Brake SCC
Mfr # SCC-35S820-PPUR-SLB-BSL-2-BSL-2
Zoro # G905439537
Free Shipping & Returns
$311.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 8
- Wheel Width 2
- Plate Caster Bolt Hole Pattern 2-7/16" x 4-15/16" to 3-3/8" x 5-1/4"
- Finish Bright Zinc Plated Finish
- Plate Size 4-1/2" x 6-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Service Caster
- MFR # SCC-35S820-PPUR-SLB-BSL-2-BSL-2
- Zoro # G905439537
- UPC # 11586584402
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 8 |
Wheel Width | 2 |
Plate Size | 4-1/2" x 6-1/4" |
Mounting Height | 9-1/2" |
Bolt Size | 1/2" (hardware not included) |
Size | 8" x 2" |
Details
Plate Caster Bolt Hole Pattern | 2-7/16" x 4-15/16" to 3-3/8" x 5-1/4" |
Finish | Bright Zinc Plated Finish |
Material | Polyurethane on Polyolefin |
Durometer | 60D |
Caster Temp. Range | -20 degrees F to 180 degrees F |
Type | (2) Swivel caster w/side lock brake & bolt on swivel lock & (2) swivel casters w/bolt on swivel locks |
Caster Mounting Type | Top Plate |
Series | Series#35 |
Capacity (Lb.) | 4000 |
Caster Swivel Lock Type | 4 Bolt on Swivel Locks & 2 Top Lock Brakes |
Bearing Type | Roller Bearing |
Description
Listing is for a set of four (4) Service Caster Series #35 casters, two (2) swivel casters with side lock brakes & bolt on swivel locks and two (2) swivel casters with a bolt on swivel locks, with 8" diameter by 2" wide polyurethane on polyolefin wheels capable of supporting a total weight of 4,000 lbs. (1,000 lbs./caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster Series 35 polyurethane wheel casters. The Service Caster Series #35 features heavy duty non-marking polyurethane tread on a polyolefin core wheel, providing a smooth roll over uneven surfaces without marking or marring floors. These versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a smooth and secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 35, keeping you moving forward.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Steel Turntable with 18" Diameter, 3-7/16" Height, 500 lb Capacity (TT-18-4)
- ZORO SELECT Pallt Truck Rollr, Nyln, 3-1/8 in., 1322 lb (HPO 80X61/20-67K)
- ZORO SELECT Fork Extensions, 48in.L x 4inW, Strap, PK2 (35LU28)
- DAYTON Stair and Curb Climber, Aluminum (6W052)
- SERVICE CASTER 4 Inch Semi Steel Cast Iron Wheel Swivel Top Plate Caster with Brake SCC (SCC-20S415-SSR-TLB-TP3)
- SERVICE CASTER 3 Inch Blue Polyurethane Wheel Swivel Top Plate Caster (SCC-20S314-PPUB-BLUE)
- SERVICE CASTER 3.5 Inch SS Black Polyurethane Top Plate Caster Lock Brake 2 Rigid SCC, 2PK (SCC-SSTTL20S3514-PPUB-BLK-2-R-2)
- SERVICE CASTER 10 Inch Heavy Duty Green Poly on Cast Iron Wheel Swivel Caster with Swivel Lock (SCC-KP92S1030-PUR-GB-BSL)
- SERVICE CASTER 8 Inch Polyurethane Wheel Swivel Caster with Roller Bearing (SCC-30CS820-PPUR)
- SERVICE CASTER 6 Inch Extra Heavy Duty Semi Steel Cast Iron Wheel Swivel Caster SCC, 4PK (SCC-KP92S630-SSR-4)
- ZORO SELECT NSF-Listed Plate Caster, 600 lb. Ld Rating, Roller (P21S-RY080R-14-TB)
- Service Caster Casters