Shop All Plate Casters
Service Caster
8 Inch Polyurethane Caster Set with Roller Bearing 2 Swivel 2 Rigid SCC
Mfr # SCC-30CS820-PPUR-2-R820-2
Zoro # G505436585
product price: $217.99
/ea
Free Shipping & Returns
$217.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 8
- Wheel Width 2
- Plate Size 4" x 4-1/2"
- Material Polyurethane Tread on Polyolefin Core
- Capacity (Lb.) 800
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-30CS820-PPUR-2-R820-2
- Zoro # G505436585
- UPC # 670533876894
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 8 |
Wheel Width | 2 |
Plate Size | 4" x 4-1/2" |
Mounting Height | 9-1/2" |
Size | 8" x 2" |
Bolt Size | 3/8" (hardware not included) |
Details
Material | Polyurethane Tread on Polyolefin Core |
Capacity (Lb.) | 800 |
Durometer | 60D |
Type | (2) swivel casters & (2) rigid casters |
Finish | Bright Zinc Plated Finish |
Caster Temp. Range | -20 degrees F to 180 degrees F |
Plate Caster Bolt Hole Pattern | 2-5/8" x 3-5/8" to 3" x 3" |
Series | Series #30 |
Caster Mounting Type | Top Plate |
Bearing Type | Roller Bearing |
Description
Listing is for a set of four (4) Service Caster Series #30 casters with a 8" diameter, 2" wide polyurethane tread set on polyolefin core wheels. Set includes two (2) swivel casters and two (2) rigid casters. Supports 3200 total pounds (lbs) at 1,000 pounds (lbs) per caster. Non Marking/Non Marring. When searching for a reliable and durable solution to your caster needs, consider Service Caster Series 30 top plate polyolefin wheel casters. The Service Caster Series #30 features light weight polyolefin wheels that are resistant to shock, chemicals and abrasion, and finely crafted with a bright zinc plated finish and heat-treated ball bearing raceway. These versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a smooth and secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 30, keeping you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 80 in H Steel Tilt and Roll Ladder, 5 Steps, 450 lb Load Capacity (5TR26A1E20B8D3C1P6)
- TMI Flexible Bulk Rolls, Smooth, 8in, Clear, PVC (999-00117)
- SERVICE CASTER 5 Inch Thermoplastic Rubber Wheel 1/2 Inch Threaded Stem Caster (SCC-TS05S510-TPRS-121315)
- HARRINGTON Air Chain Hoist, 4000 lb. Cap., 20 ft. Lft (TCR2000P2-20)
- SERVICE CASTER 541CASTER Main Street Caster SetMain Street Floor Fryers Caster Replacement, 4PK (MAI-SCC-20S514-PHS-2-TLB-2)
- SERVICE CASTER 2.25 Inch Bright Chrome Soft Tread Ball Caster – Top Plate – SCC, 4PK (SCC-TP01S214-DCR-BC-TP2-4)
- SERVICE CASTER Lavex Lodging Housekeeping Cart Caster - Swivel No Brake (LAV-SCC-30CS820-TPRBD)
- SERVICE CASTER 6 Inch Glass Filled Nylon Swivel Caster with Roller Bearing and Swivel Lock SCC (SCC-30CS620-GFNR-BSL)
- SERVICE CASTER 8 Inch Thermoplastic Rubber Caster Set with Ball Bearings 4 Brake 2 Swivel Lock (SCC-30CS820-TPRBD-TLB-BSL-2-TLB-2)
- SERVICE CASTER Regency 600CSW415WB U-Boat Utility Cart Caster Replacement Set - (REG-SCC-20S414-PPUB-RED-TLB-TP2-4)
- SERVICE CASTER 3 Inch High Temp Phenolic Wheel Swivel Top Plate Caster with Brake SCC (SCC-20S314-PHRHT-TLB)
- Service Caster Plate Casters