Shop All Plate Casters
Service Caster
8 Inch Polyurethane Caster Set with Ball Bearings and Brake/Swivel Lock SCC
Mfr # SCC-30CS820-PPUB-TLB-BSL-4
Zoro # G505436691
product price: $357.99
/ea
Free Shipping & Returns
$357.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 8
- Wheel Width 2
- Plate Size 4" x 4-1/2"
- Caster Mounting Type Top Plate
- Material Polyurethane on Polyolefin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-30CS820-PPUB-TLB-BSL-4
- Zoro # G505436691
- UPC # 11586568723
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 8 |
Wheel Width | 2 |
Plate Size | 4" x 4-1/2" |
Mounting Height | 9-1/2" |
Size | 8" x 2" |
Bolt Size | 3/8" (hardware not included) |
Details
Caster Mounting Type | Top Plate |
Material | Polyurethane on Polyolefin |
Series | Series #30 |
Plate Caster Bolt Hole Pattern | 2-5/8" x 3-5/8" to 3" x 3" |
Durometer | 60D |
Caster Swivel Lock Type | Top Lock Brake & Bolt on Swivel Lock |
Capacity (Lb.) | 800 |
Type | Swivel caster w/top lock brake & bolt on swivel lock |
Finish | Bright Zinc Plated Finish |
Caster Temp. Range | -20 degrees F to 180 degrees F |
Bearing Type | Precision Ball Bearing |
Description
Listing is for a set of four (4) Service Caster Series #30 swivel casters with 8" diameter by 2" wide polyurethane on polyolefin wheel and maintenance free precision ball wheel bearings with top lock brakes and bolt on swivel locks capable of supporting a total weight of 4,000 lbs. (1,000 lbs. per caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster Series 30 top plate polyolefin wheel casters. The Service Caster Series #30 features light weight polyolefin wheels that are resistant to shock, chemicals and abrasion, and finely crafted with a bright zinc plated finish and heat-treated ball bearing raceway. These versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a smooth and secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 30, keeping you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wire Truck, 3600 lb, 48 Inx24 Inx45.5 In (3ST-EX244845-8PU-95)
- RWM Kngpnlss Rgd Cstr, Frged Steel, 8", 5500 lb (76-FSR-0830-R)
- RICHELIEU HARDWARE Formula Series 100/120 Design Caster, Swivel with Brake, with Plate, Aluminum (815100110)
- LOOS Wire Rope Oval Sleeve, 1/4 In, 122 Copper (SL2-8)
- SERVICE CASTER Avantco HPCASTNB Swivel Caster Replacement Set (AVA-SCC-20S514-PPUB-RED-TP2-4)
- SERVICE CASTER 3 Inch Gray Polyurethane Wheel Swivel Top Plate Caster Set with 2 Brake 2 Rigid (SCC-20S314-PPUB-TLB-TP3-2-R-2)
- SERVICE CASTER Low Profile Polyurethane 35mm Wheel Top Plate Caster, 4PK (SCC-04S13810-PUB-4)
- SERVICE CASTER Cambro 60006 60008 Ultra Pan Carriers Dish Caddies Caster Replacement Set-SCC (CAM-SCC-20S514-PPUB-BLK-2-R514-2)
- SERVICE CASTER 6 Inch High Temp Phenolic Caster Set with Roller Bearings 2 Brakes 2 Rigid SCC (SCC-20S620-PHRHT-TLB-2-R-2)
- SERVICE CASTER 4 Inch Semi Steel Cast Iron Caster Set with Ball Bearings 2 Brakes 2 Rigid (SCC-20S420-SSB-TLB-2-R-2)
- LAKESIDE MANUFACTURING Caster, Plate , 5", Swivel (9137)
- Service Caster Plate Casters