Shop All Plate Casters
Service Caster
8 Inch Polyolefin Caster Set with Roller Bearing and Brakes/Swivel Locks SCC
Mfr # SCC-35S820-POR-SLB-BSL-4
Zoro # G905439346
product price: $310.99
/ea
Free Shipping & Returns
$310.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 8
- Wheel Width 2
- Material Polyolefin
- Caster Temp. Range -20 degrees F to 180 degrees F
- Caster Swivel Lock Type 4 Top Lock Brakes & Bolt on Swivel Locks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-35S820-POR-SLB-BSL-4
- Zoro # G905439346
- UPC # 11586583658
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 8 |
Wheel Width | 2 |
Plate Size | 4-1/2" x 6-1/4" |
Mounting Height | 9-1/2" |
Size | 8" x 2" |
Bolt Size | 1/2" (hardware not included) |
Details
Material | Polyolefin |
Caster Temp. Range | -20 degrees F to 180 degrees F |
Caster Swivel Lock Type | 4 Top Lock Brakes & Bolt on Swivel Locks |
Plate Caster Bolt Hole Pattern | 2-7/16" x 4-15/16" to 3-3/8" x 5-1/4" |
Type | (4) Swivel caster w/side lock brake & bolt on swivel lock |
Durometer | 70D |
Series | Series#35 |
Finish | Bright Zinc Plated Finish |
Caster Mounting Type | Top Plate |
Capacity (Lb.) | 3600 |
Bearing Type | Roller Bearing |
Description
Listing is for a set of four (4) Service Caster Series #35 swivel casters with 8" diameter by 2" wide polyolefin wheels with side lock brakes and bolt on swivel locks capable of supporting a total weight of 3,600 lbs. (900 lbs. per caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster Series 35 polyolefin wheel casters. The Service Caster Series #35 features light weight polyolefin wheels that are resistant to shock, chemicals and abrasion, and finely crafted with a bright zinc plated finish and heat-treated ball bearing raceway. These versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a smooth and secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 35, keeping you moving forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Post Sleeve, 4-1/2 In Dia., 52 In H, Gray (CL1385C)
- DAYTON Folded Chair Truck, 180lb, 27-3/4 x 44 (30F012)
- LIFT-ALL Web Sling, Type 4, 2 ft L, 1 in W, Nylon, Yellow (EE2601NTX2)
- LIFT-ALL Winch Cble Extension, 3/8 In. x 35 ft. (38WEIX35)
- SERVICE CASTER 8 Inch Kingpinless Nylon Wheel Swivel Top Plate Caster (SCC-KP30S820-NYR)
- SERVICE CASTER 6 Inch Extra Heavy Duty Semi Steel Cast Iron Wheel Swivel Caster SCC, 4PK (SCC-KP92S630-SSR-4)
- SERVICE CASTER 8 Inch Kingpinless Red Poly on Steel Wheel Swivel Top Plate Caster, 4PK (SCC-KP30S820-PUR-RS-4)
- SERVICE CASTER 3 Inch Gray Polyurethane Wheel Swivel Top Plate Caster Set with 2 Rigid SCC (SCC-20S314-PPUB-TP3-2-R-2)
- SERVICE CASTER 3.5 Inch SS Soft Rubber Wheel Swivel Top Plate Caster Set with 2 Brakes SCC (SCC-SS20S3514-SRS-2-TLB-2)
- SERVICE CASTER 4 Inch High Temp Phenolic Caster Set with Roller Bearings 2 Brakes 2 Rigid SCC (SCC-20S420-PHRHT-TLB-2-R-2)
- ZORO SELECT Rgd Plt Cstr, Glass Filled Nyl, 5in, 300 lb (P12RX-HNG050G-12)
- Service Caster Casters