Shop All Plate Casters
Service Caster
8 Inch Poly on Cast Iron Caster Set with Roller Bearing and Brakes/Swivel Locks
Mfr # SCC-35S820-PUR-RS-SLB-BSL-4
Zoro # G305434460
product price: $320.99
/ea
Free Shipping & Returns
$320.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 8
- Wheel Width 2
- Series Series#35
- Caster Swivel Lock Type 4 Top Lock Brakes & Bolt on Swivel Locks
- Material Polyurethane on Cast Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-35S820-PUR-RS-SLB-BSL-4
- Zoro # G305434460
- UPC # 11586585690
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 8 |
Wheel Width | 2 |
Plate Size | 4-1/2" x 6-1/4" |
Mounting Height | 9-1/2" |
Size | 8" x 2" |
Bolt Size | 1/2" (hardware not included) |
Details
Series | Series#35 |
Caster Swivel Lock Type | 4 Top Lock Brakes & Bolt on Swivel Locks |
Material | Polyurethane on Cast Iron |
Capacity (Lb.) | 5000 |
Type | (4) Swivel caster w/side lock brake & bolt on swivel lock |
Plate Caster Bolt Hole Pattern | 2-7/16" x 4-15/16" to 3-3/8" x 5-1/4" |
Durometer | 95A |
Caster Mounting Type | Top Plate |
Caster Temp. Range | -40 degrees F to 180 degrees F |
Finish | Bright Zinc Plated Finish |
Bearing Type | Roller Bearing |
Description
Listing is for a set of four (4) Service Caster Series #35 swivel casters with 8" diameter by 2" wide polyurethane on cast iron wheels with side lock brakes and bolt on swivel locks capable of supporting a total weight of 5,000 lbs. (1,250 lbs. per caster). When searching for a reliable and durable solution for medium and heavy duty projects, consider Service Caster’s Series 35 polyurethane on metal wheel casters. The Service Caster Series #35 is ideal for material handling, carts, equipment, and shop projects. The non-marking, non-marring polyurethane tread performs especially well on hard surfaces such as concrete, tile, and wood, while the metal core wheel stands up to heavier loads with a stable and secure roll. Finely crafted with double ball bearing heat treated raceways, these versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a smooth and secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 35, keeping you moving forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHLAND CONVEYOR Galv Covered Roller, 1.9In Dia, 36BF (KG36 VO)
- GLOBAL INDUSTRIAL 600 Lb. Capacity Drum Dolly for 55 Gallon Drum - Rubber Wheels (233882)
- DAYTON Grip, Bicycle, PK2 (MH2LRL404G)
- MARASTAR Flat Free Wheel, Polyurethane, 400lb, White (00126)
- SERVICE CASTER 4 Inch V-Groove Semi Steel Cast Iron Wheel Rigid Caster with Roller Bearing SCC (SCC-20R420-VGR)
- SERVICE CASTER 5 Inch Heavy Duty Red Poly on Cast Iron Rigid Caster with Ball Bearing SCC (SCC-35R520-PUB-RS)
- SERVICE CASTER 8 Inch Kingpinless Semi Steel Wheel Swivel Caster with Brake and Swivel Lock SCC (SCC-KP30S820-SSR-SLB-BSL)
- SERVICE CASTER 8" Double Pedal Floor Truck Lock w/Top Plate (SCC-FL800DP)
- SERVICE CASTER 4 Inch Semi Steel Wheel Rigid Top Plate Caster (SCC-20R414-SSS)
- SERVICE CASTER 6 Inch Rubber on Steel Wheel Rigid Caster with Roller Bearing (SCC-30R620-RSR)
- BK INDUSTRIES BKI Caster, Plate, Swivel, 2" (C0400)
- Service Caster Plate Casters