Shop All Plate Casters
Service Caster
8 Inch Poly on Cast Iron Caster Set with Roller Bearing 2 Swivel Lock 2 Rigid
Mfr # SCC-35S820-PUR-RS-BSL-2-R-2
Zoro # G905434679
product price: $294.99
/ea
Free Shipping & Returns
$294.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 8
- Wheel Width 2
- Series Series#35
- Caster Swivel Lock Type 2 Bolt On Swivel Locks
- Mounting Height 9-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-35S820-PUR-RS-BSL-2-R-2
- Zoro # G905434679
- UPC # 11586585720
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 8 |
Wheel Width | 2 |
Mounting Height | 9-1/2" |
Plate Size | 4-1/2" x 6-1/4" |
Size | 8" x 2" |
Bolt Size | 1/2" (hardware not included) |
Details
Series | Series#35 |
Caster Swivel Lock Type | 2 Bolt On Swivel Locks |
Durometer | 95A |
Caster Temp. Range | -40 degrees F to 180 degrees F |
Type | (2) Swivel casters w/bolt on swivel locks & (2) rigid casters |
Caster Mounting Type | Top Plate |
Plate Caster Bolt Hole Pattern | 2-7/16" x 4-15/16" to 3-3/8" x 5-1/4" |
Finish | Bright Zinc Plated Finish |
Material | Polyurethane on Cast Iron |
Capacity (Lb.) | 5000 |
Bearing Type | Roller Bearing |
Description
Listing is for a set of four (4) Service Caster Series #35 casters, two (2) swivel casters with bolt on swivel locks and two (2) rigid casters, with 8" diameter by 2" wide polyurethane on cast iron wheels capable of supporting a total weight of 5,000 lbs. (1,250 lbs./caster). When searching for a reliable and durable solution for medium and heavy duty projects, consider Service Caster’s Series 35 polyurethane on metal wheel casters. The Service Caster Series #35 is ideal for material handling, carts, equipment, and shop projects. The non-marking, non-marring polyurethane tread performs especially well on hard surfaces such as concrete, tile, and wood, while the metal core wheel stands up to heavier loads with a stable and secure roll. Finely crafted with double ball bearing heat treated raceways, these versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a smooth and secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 35, keeping you moving forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Chain Wheel (MH21VG4902G)
- TANIS Stapled Set Strip Brush, PVC, Length 72 In (RPVC311072)
- LITTLE GIANT Adjustable Spring Safety Gate (SGSR)
- TMI Rip-A-Strip Replacement Strips, Smooth (999-00703)
- SERVICE CASTER 6 Inch Gray Polyurethane Wheel Swivel Top Plate Caster Set with Brake SCC (SCC-20S614-PPUB-PLB-4)
- SERVICE CASTER 5 Inch 316SS Thermoplastic Rubber Wheel Rigid Top Plate Caster (SCC-SS31620R514-TPRB)
- SERVICE CASTER 8 Inch Phenolic Caster Set with Roller Bearings 2 Brakes 2 Rigid (SCC-30CS820-PHR-TLB-2-R820-2)
- SERVICE CASTER 3 Inch Phenolic Wheel Swivel Top Plate Caster with Brake (SCC-20S314-PHS-TLB)
- SERVICE CASTER 8 Inch Polyurethane Wheel Swivel Caster with Roller Bearing (SCC-30CS820-PPUR)
- SERVICE CASTER 4 Inch Semi Steel Swivel Top Plate Caster Lock Brakes 2 Rigid SCC, 2PK (SCC-TTL20S414-SSS-2-R-2)
- HAMILTON Swivel Caster, 3-1/4X2In Duralast Wheel (S-GS-3D)
- Service Caster Plate Casters