Shop All Plate Casters
Service Caster
8 Inch Phenolic Swivel Caster with Roller Bearing and Swivel Lock
Mfr # SCC-30CS820-PHR-BSL
Zoro # G505436325
product price: $80.99
/ea
Free Shipping & Returns
$80.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 8
- Wheel Width 2
- Durometer 90D
- Plate Size 4" x 4-1/2"
- Capacity (Lb.) 1250
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-30CS820-PHR-BSL
- Zoro # G505436325
- UPC # 670533935898
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 8 |
Wheel Width | 2 |
Plate Size | 4" x 4-1/2" |
Mounting Height | 9-1/2" |
Size | 8" x 2" |
Bolt Size | 3/8" (hardware not included) |
Details
Durometer | 90D |
Capacity (Lb.) | 1250 |
Material | Phenolic |
Caster Temp. Range | -50 degrees F to 250 degrees F |
Series | Series #30 |
Type | Swivel caster w/bolt on swivel lock |
Caster Swivel Lock Type | Bolt On Swivel Lock |
Plate Caster Bolt Hole Pattern | 2-5/8" x 3-5/8" to 3" x 3" |
Finish | Bright Zinc Plated Finish |
Caster Mounting Type | Top Plate |
Bearing Type | Roller Bearing |
Description
Listing is for one (1) Service Caster Series #30 swivel caster with a 8" diameter by 2" wide phenolic wheel and a bolt on swivel lock capable of supporting 1,250 lbs./caster.When searching for a reliable and durable solution to your caster needs, consider Service Caster Series 30 phenolic wheel casters. The Service Caster Series #30 is ideal for medium and heavy duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition, and the phenolic resin wheels are highly resistant to impact damage, providing protection for floors in commercial and industrial settings. Not only are they resistant to water, oil, and grease, but because they are non-metallic, these wheels are spark proof, keeping you safely moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRI-ARC Work Platform, 3-Step, 800 lb.Cap, Steel (WLWP132448SL-Y)
- GIOVENZANA PendantControlStation, 3Buttn, Blk/Rd/Wht (P03.1)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 17BF (DG17)
- HAMILTON Plate Caster, Swivel, Poly, 8 in., 2500 lb. (S-CH-83DB-4SL-FB)
- SERVICE CASTER 4 Inch Black Polyurethane Wheel Swivel Top Plate Caster Set with 2 Brake 2 Rigid (SCC-20S414-PPUB-BLK-TLB-TP3-2-R-2)
- SERVICE CASTER 8 Inch Red Poly on Cast Iron Caster Set with Roller Bearing and Brake SCC (SCC-35S820-PUR-RS-SLB-4)
- SERVICE CASTER 4 Inch Soft Rubber Wheel Rigid Top Plate Caster (SCC-20R414-SRS)
- SERVICE CASTER 3.25 Inch Semi Steel Wheel Rigid Caster with Ball Bearing (SCC-30R3420-SSB)
- SERVICE CASTER 5 Inch High Temp Phenolic Wheel Swivel Top Plate Caster Set with 2 Brake 2 Rigid (SCC-20S514-PHRHT-TLB-TP3-2-R-2)
- SERVICE CASTER 4 Inch V Groove Semi Steel Wheel Rigid Caster with Ball Bearing (SCC-30R420-VGB)
- CASTERHQ 8"x2" Kingpinless Rigid Plate Caster, Phenolic Wheel, 1,400 lbs Ca (40CR820PH84B-03)
- Service Caster Casters