Shop All Plate Casters
Service Caster
8 Inch Phenolic Swivel Caster Set with Roller Bearings 2 Brakes
Mfr # SCC-30CS820-PHR-2-TLB-2
Zoro # G105436466
product price: $239.99
/ea
Free Shipping & Returns
$239.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 8
- Wheel Width 2
- Caster Temp. Range -50 degrees F to 250 degrees F
- Caster Swivel Lock Type (2) Top lock brakes
- Durometer 90D
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-30CS820-PHR-2-TLB-2
- Zoro # G105436466
- UPC # 670533875941
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 8 |
Wheel Width | 2 |
Plate Size | 4" x 4-1/2" |
Mounting Height | 9-1/2" |
Bolt Size | 3/8" (hardware not included) |
Size | 8" x 2" |
Details
Caster Temp. Range | -50 degrees F to 250 degrees F |
Caster Swivel Lock Type | (2) Top lock brakes |
Durometer | 90D |
Series | Series #30 |
Type | (2) swivel casters & (2) swivel casters w/top lock brakes |
Capacity (Lb.) | 1250 |
Caster Mounting Type | Top Plate |
Plate Caster Bolt Hole Pattern | 2-5/8" x 3-5/8" to 3" x 3" |
Features | 2 casters with top lock brakes |
Finish | Bright Zinc Plated Finish |
Material | Phenolic |
Bearing Type | Roller Bearing |
Description
Listing is for a set of four (4) Service Caster Series #30 swivel casters, two (2) with side locking brakes, with 8" diameter by 2" wide black phenolic wheels capable of supporting a total weight of 5,000 lbs. (1,250 lbs. per caster).When searching for a reliable and durable solution to your caster needs, rely on Service Caster Series 30 top plate phenolic wheel casters. The Service Caster Series #30 is ideal for medium and heavy duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition, and the phenolic resin wheels are highly resistant to impact damage, providing protection for floors in commercial and industrial settings. Not only are they resistant to water, oil, and grease, but because they are non-metallic, these wheels are spark proof, keeping you safely moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALLYMORE Tilt and Roll Ladder, Steel, 40 in.H (TR-4-X)
- RONSTAN INTERNATIONAL Block and Tackle, 1320 lb. Max Load (RK6-420NC)
- ZORO SELECT O-Ring, D135 (D135)
- ZORO SELECT Drum Dolly, 1100 lb., 6-1/2 In H, 55 gal. (6FVH9)
- SERVICE CASTER Go Mini's Moving and Portable Storage Container Caster Replace Set – SCC (GOM-SCC-60R630-PUR-RS-4)
- SERVICE CASTER 3.25 Inch Green Poly on Cast Iron Caster Set with 2 Brakes/Swivel Lock 2 Rigid (SCC-30CS3420-PUR-GB-SLB-BSL-2-BSL-2)
- SERVICE CASTER 6 Inch Poly on Aluminum Caster Set with Ball Bearings 2 Brakes 2 Swivel Lock SCC (SCC-TTL30S620-PAB-2-BSL-2)
- SERVICE CASTER 4 Inch Red Polyurethane Wheel Swivel Top Plate Caster (SCC-20S414-PPUB-RED-TP2)
- SERVICE CASTER 6 Inch Phenolic Caster Set with Ball Bearings 2 Swivel Lock 2 Rigid SCC (SCC-30CS620-PHB-BSL-2-R-2)
- SERVICE CASTER 8 Inch Glass Filled Nylon Wheel Swivel Caster with Roller Bearing (SCC-30CS820-GFNR)
- ZORO SELECT Rigid Plate Caster, Steel, 6 in., 1200 lb. (1NVC8)
- Service Caster Plate Casters