Shop All Plate Casters
Service Caster
8 Inch Phenolic Caster Set with Roller Bearings 2 Brakes 2 Rigid
Mfr # SCC-30CS820-PHR-TLB-2-R820-2
Zoro # G705436170
product price: $241.99
/ea
Free Shipping & Returns
$241.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 8
- Wheel Width 2
- Caster Temp. Range -50 degrees F to 250 degrees F
- Capacity (Lb.) 1250
- Features 2 casters with top lock brakes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-30CS820-PHR-TLB-2-R820-2
- Zoro # G705436170
- UPC # 670533875958
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 8 |
Wheel Width | 2 |
Mounting Height | 9-1/2" |
Plate Size | 4" x 4-1/2" |
Size | 8" x 2" |
Bolt Size | 3/8" (hardware not included) |
Details
Caster Temp. Range | -50 degrees F to 250 degrees F |
Capacity (Lb.) | 1250 |
Features | 2 casters with top lock brakes |
Finish | Bright Zinc Plated Finish |
Type | (2) swivel casters w/top lock brakes & (2) rigid casters |
Material | Phenolic |
Plate Caster Bolt Hole Pattern | 2-5/8" x 3-5/8" to 3" x 3" |
Caster Swivel Lock Type | (2) Top lock brakes |
Durometer | 90D |
Series | Series #30 |
Caster Mounting Type | Top Plate |
Bearing Type | Roller Bearing |
Description
Listing is for a set of four (4) Service Caster Series #30 casters, two (2) rigid and two (2) swivel casters with side locking brakes, with 8" diameter by 2" wide black phenolic wheels capable of supporting a total weight of 5,000 lbs. (1,250 lbs. per caster).When searching for a reliable and durable solution to your caster needs, rely on Service Caster Series 30 top plate phenolic wheel casters. The Service Caster Series #30 is ideal for medium and heavy duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition, and the phenolic resin wheels are highly resistant to impact damage, providing protection for floors in commercial and industrial settings. Not only are they resistant to water, oil, and grease, but because they are non-metallic, these wheels are spark proof, keeping you safely moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Roundsling, Endless, 14 ft L, 10600 lb Cap (EN120X14)
- ZORO SELECT Forklift Mirror, Plastic, Metal, Black (16TA29008)
- DAYTON Festoon Intermediate Car, 1/4 In, Sm Round (33N268)
- VESTIL Telescopic Cargo Bar, 2 Piece, Galvanized (CL-18)
- SERVICE CASTER Avantco 17819301 17816412 Swivel Caster Replacement Set (AVA-SCC-20S414-HRS-TP2-2-TLB-2)
- SERVICE CASTER 6 Inch High Temp Phenolic Swivel Caster Set with Roller Bearings and Brakes SCC (SCC-20S620-PHRHT-TLB-4)
- SERVICE CASTER 5 Inch Glass Filled Nylon Caster Set with Ball Bearings 2 Brakes 2 Rigid SCC (SCC-30CS520-GFNB-TLB-2-R-2)
- SERVICE CASTER 2 Inch Windsor Antique Metal Ball Caster – Top Plate –, 4PK (SCC-TP01S20-DCS-WA-4)
- SERVICE CASTER 5 Inch Heavy Duty Top Plate V Groove Semi Steel Rigid Caster with Ball Bearing (SCC-35R520-VGB)
- SERVICE CASTER Avantco HPCASTNB Swivel Caster Replacement (AVA-SCC-20S514-PPUB-TP2)
- GLOBAL INDUSTRIAL Mold-On Rubber Caster Kit 2 Swivel, 2 Rigid, 8 x 2 (232CP14)
- Service Caster Casters