Shop All Plate Casters
Service Caster
8 Inch Phenolic Caster Set with Ball Bearings 2 Brakes 2 Rigid
Mfr # SCC-TTL30S820-PHB-2-R-2
Zoro # G505441688
product price: $297.99
/ea
Free Shipping & Returns
$297.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 8
- Wheel Width 2
- Capacity (Lb.) 1250
- Mounting Height 9-1/2"
- Material Phenolic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-TTL30S820-PHB-2-R-2
- Zoro # G505441688
- UPC # 11586566385
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 8 |
Wheel Width | 2 |
Mounting Height | 9-1/2" |
Plate Size | 4" x 4-1/2" |
Size | 8" x 2" |
Bolt Size | 3/8" (hardware not included) |
Details
Capacity (Lb.) | 1250 |
Material | Phenolic |
Series | Series #30 |
Type | (2) swivel casters w/total lock brakes & (2) rigid casters |
Durometer | 90D |
Caster Temp. Range | -50 degrees F to 250 degrees F |
Caster Mounting Type | Top Plate |
Plate Caster Bolt Hole Pattern | 2-5/8" x 3-5/8" to 3" x 3" |
Finish | Bright Zinc Plated Finish |
Caster Swivel Lock Type | 2 Total Lock Brakes |
Bearing Type | Precision Ball Bearing |
Description
Listing is for a set of four (4) Service Caster Series #30 casters, two (2) swivel with total lock brakes and two (2) rigid casters, with 8" diameter by 2" wide phenolic wheel and maintenance free precision ball wheel bearings capable of supporting a total weight of 5,000 lbs. (1,250 lbs./caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster Series 30 phenolic wheel casters. The Service Caster Series #30 is ideal for medium and heavy duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition, and the phenolic resin wheels are highly resistant to impact damage, providing protection for floors in commercial and industrial settings. Not only are they resistant to water, oil, and grease, but because they are non-metallic, these wheels are spark proof, keeping you safely moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INDUSCO Sleeve, 1/8", Alum Hourglass, Sl1-4, PK100 (C03SL1-4)
- ERICKSON 6000 lb E-Track Tie Off Ring Bulk (59147)
- CC APEX Swivel Stem Caster, w/Brake, Side Strap, 5" (CDP-Z-118)
- JET Mini-Puller, 500 lb. Load Capacity, 10 ft Hoist Lift (JLP-025A-10)
- SERVICE CASTER 3.5 Inch Soft Rubber Wheel Swivel Top Plate Caster with Brake (SCC-20S3514-SRS-TLB)
- SERVICE CASTER 3.5 Inch 316SS Gray Polyurethane Wheel Swivel Top Plate Caster (SCC-SS31620S3514-PPUB)
- SERVICE CASTER Lavex Lodging Housekeeping Cart Caster Set - 4 Swivel with Bolt-On Swivel Locks (LAV-SCC-30CS820-TPRRD-BSL-4)
- SERVICE CASTER 5 Inch V-Groove Semi Steel Cast Iron Wheel Swivel Caster with Roller Bearing SCC (SCC-20S520-VGR)
- SERVICE CASTER 5 Inch Blue Polyurethane Wheel Rigid Top Plate Caster (SCC-20R514-PPUB-BLUE)
- SERVICE CASTER 5 Inch Solid Polyurethane Caster Set with Ball Bearings 2 Brakes 2 Rigid (SCC-20S520-SPUB-TLB-2-R-2)
- ZORO SELECT Plate Caster, 550 lb. Ld Rating, Swivel (LK-ALEV 125K-14-SG)
- Service Caster Plate Casters