Shop All Plate Casters
Service Caster
8 Inch Nylon Swivel Caster Set with Roller Bearings 2 Brakes
Mfr # SCC-35S820-NYR-2-SLB-2
Zoro # G305438239
product price: $390.99
/ea
Free Shipping & Returns
$390.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 8
- Wheel Width 2
- Caster Temp. Range -40 degrees F to 210 degrees F
- Caster Mounting Type Top Plate
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-35S820-NYR-2-SLB-2
- Zoro # G305438239
- UPC # 11586580954
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 8 |
Wheel Width | 2 |
Mounting Height | 9-1/2" |
Plate Size | 4-1/2" x 6-1/4" |
Bolt Size | 1/2" (hardware not included) |
Size | 8" x 2" |
Details
Caster Temp. Range | -40 degrees F to 210 degrees F |
Caster Mounting Type | Top Plate |
Material | Nylon |
Plate Caster Bolt Hole Pattern | 2-7/16" x 4-15/16" to 3-3/8" x 5-1/4" |
Finish | Bright Zinc Plated Finish |
Durometer | 75D |
Type | (2) swivel casters & (2) swivel casters w/side lock brakes |
Series | Series#35 |
Capacity (Lb.) | 5000 |
Caster Swivel Lock Type | 2 Top Lock Brakes |
Bearing Type | Roller Bearing |
Description
Listing is for a set of four (4) Service Caster Series #35 swivel casters, two (2) with side locking brakes, with 8" diameter by 2" wide nylon wheels capable of supporting a total weight of 5,000 lbs. (1,250 lbs./caster). When searching for a reliable and durable heavy duty solution to your caster needs, consider Service Caster’s Series 35 nylon wheel casters. The Service Caster Series #35 is ideal for medium and heavy duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition and the nylon wheels provide very low rolling resistance, show a high resistance to many aggressive substances and under normal operating conditions are maintenance free. Resistant to most chemical and oils, these nylon wheels will keep you safely moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Column Protector, For 12 In Column, Yellow (1712)
- LIFT-ALL Roundsling, Endless, 9 ft L, 8400 lb Cap (EN90X9)
- PEGASUS Wheel, Gray Urethn, 5" x 2", Prec Brg (P-UP-050X020/050K)
- METALTECH Side Bracket, 2-31/32 ft.L, Steel, 440 lb. (M-MS30)
- SERVICE CASTER Regency 600CSW415 600CSW415WB U-Boat Replacement Caster Set – (REG-SCC-20S414-PPUB-MRN-TP2-2-TLB-2)
- SERVICE CASTER 3 Inch Maroon Polyurethane Wheel Swivel Top Plate Caster Total Lock Brakes, 2PK (SCC-TTL20S314-PPUB-MRN-2-S-2)
- SERVICE CASTER 3.5 Inch Red Polyurethane Wheel Swivel Top Plate Caster Set with Brake SCC (SCC-20S3514-PPUB-RED-TLB-4)
- SERVICE CASTER 8 Inch Glass Filled Nylon Caster Set with Roller Bearings 2 Swivel Lock 2 Rigid (SCC-30CS820-GFNR-BSL-2-R-2)
- SERVICE CASTER Cooking Performance 369CASTER4 5'' Replacement Caster Set with Brakes, 4PK (COO-SCC-20S514-PPUB-BLU-TPU1-2-TLB-2)
- SERVICE CASTER 4 Inch Semi Steel Caster Set with Roller Bearings and Swivel Locks SCC (SCC-35S420-SSR-BSL-4)
- ZORO SELECT Rigid Plate Castr, Poly, 5 in., 1050 lb., Rd (1NVL9)
- Service Caster Casters