Shop All Plate Casters
Service Caster
8 Inch Nylon Caster Set with Roller Bearing 2 Brakes and 2 Rigid
Mfr # SCC-35S820-NYR-SLB-2-R-2
Zoro # G305438161
product price: $368.99
/ea
Free Shipping & Returns
$368.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 8
- Wheel Width 2
- Plate Size 4-1/2" x 6-1/4"
- Capacity (Lb.) 5000
- Caster Swivel Lock Type 2 Top Lock Brakes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-35S820-NYR-SLB-2-R-2
- Zoro # G305438161
- UPC # 11586580985
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 8 |
Wheel Width | 2 |
Plate Size | 4-1/2" x 6-1/4" |
Mounting Height | 9-1/2" |
Bolt Size | 1/2" (hardware not included) |
Size | 8" x 2" |
Details
Capacity (Lb.) | 5000 |
Caster Swivel Lock Type | 2 Top Lock Brakes |
Finish | Bright Zinc Plated Finish |
Caster Mounting Type | Top Plate |
Caster Temp. Range | -40 degrees F to 210 degrees F |
Plate Caster Bolt Hole Pattern | 2-7/16" x 4-15/16" to 3-3/8" x 5-1/4" |
Type | (2) swivel casters w/side lock brakes & (2) rigid casters |
Series | Series#35 |
Material | Nylon |
Durometer | 75D |
Bearing Type | Roller Bearing |
Description
Listing is for a set of four (4) Service Caster Series #35 casters, two (2) swivel casters with side lock brakes and two (2) rigid casters, with 8" diameter by 2" wide nylon wheels capable of supporting a total weight of 5,000 lbs. (1,250 lbs./caster). When searching for a reliable and durable heavy duty solution to your caster needs, consider Service Caster’s Series 35 nylon wheel casters. The Service Caster Series #35 is ideal for medium and heavy duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition and the nylon wheels provide very low rolling resistance, show a high resistance to many aggressive substances and under normal operating conditions are maintenance free. Resistant to most chemical and oils, these nylon wheels will keep you safely moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELE-PRO Davit Crane, 1,200 lb Capacity, 23 in to 66 in Reach, 0 in to 660 in Lift Range, Yellow (OZTP1200DAV)
- DAYTON Festoon End Clamp, 1/4 In, Small Round (33N271)
- LIFT-ALL Tuflex(TM) Round Sling, Endless, 3 ft., 8400 lb. (EN90X3)
- BIL-JAX Hoist Arm (0041-028)
- SERVICE CASTER 6 Inch Phenolic Caster Set with Ball Bearings 2 Swivel Lock 2 Rigid SCC (SCC-30CS620-PHB-BSL-2-R-2)
- SERVICE CASTER 4 Inch Blue Polyurethane Wheel Swivel Top Plate Caster Total Lock Brakes, 2PK (SCC-TTL20S414-PPUB-BLUE-2-S-2)
- SERVICE CASTER 6 Inch Phenolic Caster Set with Roller Bearing and Brakes/Swivel Locks SCC (SCC-35S620-PHR-SLB-BSL-4)
- SERVICE CASTER Regency 600UBCKIT6 U-Boat Cart Caster and Wheel Replacement Set - (USAREG20S414PPUBRED-TP2-2-TLB-2PPUD820-2)
- SERVICE CASTER 4 Inch High Temp Phenolic Swivel Caster Set with Roller Bearings and Brakes SCC (SCC-20S420-PHRHT-TLB-4)
- SERVICE CASTER 8 Inch Heavy Duty Phenolic Caster with Roller Bearing and Brake (SCC-35S820-PHR-SLB)
- DURASTAR Caster 8x3 Swvl Fork, 8x3 Extreme Heavy Duty Polyurethane/Steel Wheel (91CS830EX25K-04)
- Service Caster Casters