Shop All Plate Casters
Service Caster
8 Inch Kingpinless Thermoplastic Wheel Caster Brake & Swivel Lock 2 Rigid, 2PK
Mfr # SCC-KP30S820-TPRRD-SLB-BSL-2-R-2
Zoro # G305435573
product price: $356.99
/pk 2, $178.50/ea
Free Shipping & Returns
$356.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 8
- Wheel Width 2
- Type (2) Swivel caster w/side lock brake & bolt on swivel lock & (2) rigid casters
- Material Thermoplastic Rubber on Polyolefin
- Durometer 75A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-KP30S820-TPRRD-SLB-BSL-2-R-2
- Zoro # G305435573
- UPC # 11586558359
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 8 |
Wheel Width | 2 |
Mounting Height | 9-1/2" |
Plate Size | 4" x 4-1/2" |
Size | 8" x 2" |
Bolt Size | 3/8" (hardware not included) |
Details
Type | (2) Swivel caster w/side lock brake & bolt on swivel lock & (2) rigid casters |
Material | Thermoplastic Rubber on Polyolefin |
Durometer | 75A |
Caster Mounting Type | Top Plate |
Capacity (Lb.) | 2400 |
Plate Caster Bolt Hole Pattern | 2-5/8" x 3-5/8" to 3" x 3" |
Finish | Bright Zinc Plated Finish |
Series | Series#KP30 |
Caster Temp. Range | -20 degrees F to 180 degrees F |
Caster Swivel Lock Type | 2 Top Lock Brakes & 2 Bolt on Swivel Locks |
Bearing Type | Roller Bearing |
Description
Listing is for a set of four (4) Service Caster Series #KP30 casters, two (2) swivel casters with side lock brakes & bolt on swivel locks and two (2) rigid casters, with 8" diameter by 2" wide thermoplastic rubber donut tread wheels capable of supporting a total weight of 2,400 lbs. (600 lbs./caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series KP30 thermoplastic rubber on polyolefin core donut tread casters. The rounded face “donut” style soft tread is made of thermoplastic rubber that is non-marking, non-marring and provides easier mobility over standard flat tread wheels, resulting in a long lasting, high capacity wheel capable of easy rolling under heavy loads. Featuring a Kingpinless hot forged ASTM1045 steel design that increases caster durability and integrity, the series KP30 eliminates problems associated with kingpin failure due to severe shock loading. In addition, the Kingpinless design features 3/8” diameter HRC45 steel ball bearings which absorb thrust and load in severe environments. Lastly, Service Caster’s Series KP30 casters are finely crafted with grease fittings, and 4 position notches to accept 4-position locks. These highly versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series KP30, keeping you moving forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Plate Caster Kit, 900 lb. Load Rating (CRSL8)
- OZ LIFTING PRODUCTS Manual Chain Hoist, 10000 lb., Lift 20 ft. (OZ050-20CHOP)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 51BF (S51)
- US CARGO CONTROL Wire Rope Sling - Single Leg - 3/8" x 4' - Domestic (SW1-38-4-D)
- SERVICE CASTER 3 Inch Black Polyurethane Wheel Swivel Top Plate Caster Set with 2 Brake 2 Rigid (SCC-20S314-PPUB-BLK-TLB-TP3-2-R-2)
- SERVICE CASTER Assure Parts 190738A Replacement Caster (ASS-SCC-20S514-PPUB-BLUE-TP2)
- SERVICE CASTER 2 Inch Thermoplastic Rubber Wheel Top Plate Caster, 4PK (SCC-05S210-TPRS-4)
- SERVICE CASTER 5 Inch Thermoplastic Rubber Wheel Swivel Top Plate Caster Set with 2 Rigid SCC (SCC-20S514-TPRB-TP2-2-R-2)
- SERVICE CASTER 8 Inch Kingpinless Red Poly on Steel Wheel Swivel Top Plate Caster, 4PK (SCC-KP30S820-PUR-RS-4)
- SERVICE CASTER 8 Inch Polyurethane Wheel Swivel Caster Set with Roller Bearing (SCC-30CS820-PPUR-4)
- ZORO SELECT Swivel Plate Caster, Cast Iron, 5 in, 1200 lb, Blk (1NVH5)
- Service Caster Plate Casters