Shop All Plate Casters
Service Caster
8 Inch Kingpinless Thermoplastic Rubber Wheel Swivel Caster Set with Brakes SCC
Mfr # SCC-KP30S820-TPRRF-SLB-4
Zoro # G305436235
Free Shipping & Returns
$443.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 8
- Wheel Width 2
- Durometer 75A
- Material Thermoplastic Rubber on Polyolefin
- Mounting Height 9-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Service Caster
- MFR # SCC-KP30S820-TPRRF-SLB-4
- Zoro # G305436235
- UPC # 11586558922
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 8 |
Wheel Width | 2 |
Mounting Height | 9-1/2" |
Plate Size | 4" x 4-1/2" |
Bolt Size | 3/8" (hardware not included) |
Size | 8" x 2" |
Details
Durometer | 75A |
Material | Thermoplastic Rubber on Polyolefin |
Finish | Bright Zinc Plated Finish |
Caster Swivel Lock Type | 4 Top Lock Brakes |
Series | Series#KP30 |
Type | (4) Swivel caster w/side lock brake |
Caster Temp. Range | -20 degrees F to 180 degrees F |
Caster Mounting Type | Top Plate |
Capacity (Lb.) | 2400 |
Plate Caster Bolt Hole Pattern | 2-5/8" x 3-5/8" to 3" x 3" |
Bearing Type | Roller Bearing |
Description
Listing is for a set of four (4) Service Caster Series #KP30 swivel casters with 8" diameter by 2" wide thermoplastic rubber flat tread wheels with side lock brakes capable of supporting a total weight of 2,400 lbs. (600 lbs. per caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series KP30 thermoplastic rubber on polyolefin core flat tread casters. The soft flat tread is made of thermoplastic rubber that is non-marking and non-marring, and on the polyolefin core provides a long lasting, high capacity wheel that is capable of easy rolling under heavy loads. Featuring a Kingpinless hot forged ASTM1045 steel design that increases caster durability and integrity, the series KP30 eliminates problems associated with kingpin failure due to severe shock loading. In addition, the Kingpinless design features 3/8” diameter HRC45 steel ball bearings which absorb thrust and load in severe environments. Lastly, Service Caster’s Series KP30 casters are finely crafted with grease fittings, and 4 position notches to accept 4-position locks. These highly versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series KP30, keeping you moving forward.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Heavy Duty Workspace Manual Turntable (TT-N-24-4)
- MAGLINER Walk Ramp, 3000 lb., Up to 18 in. (VR39052)
- GENERAL WORK PRODUCTS 3-Strand Twisted Polypropylene Rope Monofilament, Tiger Rope 1/4 (PPMTR1/4)
- ADD-A-LEVEL Work Platform Add On Unit, Stackable, Plastic (A6636A)
- SERVICE CASTER 12 Inch Black Pneumatic Wheel Swivel Casters with Bolt Swivel Locks Set SCC (SCC-100S3506-PNB-BSL-4)
- SERVICE CASTER 4 Inch Black Polyurethane Wheel Swivel Top Plate Caster with Total Lock Brake (SCC-TTL20S414-PPUB-BLK)
- SERVICE CASTER 3 Inch Hard Rubber Wheel Swivel Top Plate Caster Set with 2 Brakes 2 Rigid SCC (SCC-20S314-HRS-TLB-2-R-2)
- SERVICE CASTER 5 Inch Thermoplastic Rubber Wheel Swivel Top Plate Caster with Brake SCC (SCC-20S514-TPRB-TLB-TP3)
- SERVICE CASTER 5 Inch Phenolic Wheel Swivel Caster Set with Roller Bearings SCC (SCC-20S520-PHR-4)
- SERVICE CASTER Assure Parts 190738A Replacement Caster (ASS-SCC-20S514-PPUB-BLUE-TP2)
- RUBBERMAID COMMERCIAL Swivel Caster, 4 In., Use With 5M639, 3LU59 (GRFG1011L20000)
- Service Caster Plate Casters