Shop All Plate Casters
Service Caster
8 Inch Kingpinless Thermoplastic Rubber Wheel Swivel Caster Set with Brakes SCC
Mfr # SCC-KP30S820-TPRRD-SLB-4
Zoro # G305435726
product price: $466.99
/ea
Free Shipping & Returns
$466.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 8
- Wheel Width 2
- Capacity (Lb.) 2400
- Caster Temp. Range -20 degrees F to 180 degrees F
- Caster Swivel Lock Type 4 Top Lock Brakes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-KP30S820-TPRRD-SLB-4
- Zoro # G305435726
- UPC # 11586558281
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 8 |
Wheel Width | 2 |
Mounting Height | 9-1/2" |
Plate Size | 4" x 4-1/2" |
Size | 8" x 2" |
Bolt Size | 3/8" (hardware not included) |
Details
Capacity (Lb.) | 2400 |
Caster Temp. Range | -20 degrees F to 180 degrees F |
Caster Swivel Lock Type | 4 Top Lock Brakes |
Finish | Bright Zinc Plated Finish |
Plate Caster Bolt Hole Pattern | 2-5/8" x 3-5/8" to 3" x 3" |
Material | Thermoplastic Rubber on Polyolefin |
Durometer | 75A |
Series | Series#KP30 |
Type | (4) Swivel caster w/side lock brake |
Caster Mounting Type | Top Plate |
Bearing Type | Roller Bearing |
Description
Listing is for a set of four (4) Service Caster Series #KP30 swivel casters with 8" diameter by 2" wide thermoplastic rubber donut tread wheels with side lock brakes capable of supporting a total weight of 2,400 lbs. (600 lbs. per caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series KP30 thermoplastic rubber on polyolefin core donut tread casters. The rounded face “donut” style soft tread is made of thermoplastic rubber that is non-marking, non-marring and provides easier mobility over standard flat tread wheels, resulting in a long lasting, high capacity wheel capable of easy rolling under heavy loads. Featuring a Kingpinless hot forged ASTM1045 steel design that increases caster durability and integrity, the series KP30 eliminates problems associated with kingpin failure due to severe shock loading. In addition, the Kingpinless design features 3/8” diameter HRC45 steel ball bearings which absorb thrust and load in severe environments. Lastly, Service Caster’s Series KP30 casters are finely crafted with grease fittings, and 4 position notches to accept 4-position locks. These highly versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series KP30, keeping you moving forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Silver Aluminum Plate Dolly 1200 lb Capacity 14 x 18 (VPLDO/A-1418-AS)
- PETZL AirLine, Throw Line, 60 m (R02Y 060)
- BALLYMORE 58 1/2 in H Steel Rolling Ladder, 3 Steps, 450 lb Load Capacity (H326PSU)
- HARRINGTON Lever Chain Hoist, 500 lb Load Capacity, 20 ft Hoist Lift, 51/64 in Hook Opening (LX003-20)
- SERVICE CASTER 8 Inch Thermoplastic Caster Set with Ball Bearing 2 Brakes and 2 Rigid SCC (SCC-35S820-TPRBF-SLB-2-R-2)
- SERVICE CASTER Regency 600UBCKIT6 U-Boat Locking Caster and Wheel Replace Set - (REG-20S414PPUBBLK-TLB-TP2-4PPUD820-2)
- SERVICE CASTER 2 Inch Bright Chrome Metal Ball Caster – Top Plate –, 4PK (SCC-TP01S20-DCS-BC-TP2-4)
- SERVICE CASTER 8 Inch Polyurethane Wheel Rigid Caster with Roller Bearing (SCC-30R820-PPUR)
- SERVICE CASTER 3.25 Inch Glass Filled Nylon Wheel Swivel Caster with Ball Bearing SCC (SCC-30CS3420-GFNB)
- SERVICE CASTER Regency 600CSW415WB U-Boat Utility Cart Caster Replacement - (REG-SCC-20S414-PPUB-BLUE-TLB-TP2)
- ZORO SELECT Plate Caster, 1000 lb. Load Rating (P21R-C060R-14-VG1)
- Service Caster Casters