Shop All Plate Casters
Service Caster
8 Inch Kingpinless Rubber on Steel Wheel Swivel Top Plate Caster SCC, 4PK
Mfr # SCC-KP30S820-RSR-4
Zoro # G305429565
product price: $471.99
/pk 4, $118.00/ea
Free Shipping & Returns
$471.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 8
- Wheel Width 2
- Caster Temp. Range -40 degrees F to 180 degrees F
- Material Rubber on Cast Iron
- Capacity (Lb.) 2000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-KP30S820-RSR-4
- Zoro # G305429565
- UPC # 11586556348
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 8 |
Wheel Width | 2 |
Mounting Height | 9-1/2" |
Plate Size | 4" x 4-1/2" |
Size | 8" x 2" |
Bolt Size | 3/8" (hardware not included) |
Details
Caster Temp. Range | -40 degrees F to 180 degrees F |
Material | Rubber on Cast Iron |
Capacity (Lb.) | 2000 |
Durometer | 80A |
Caster Mounting Type | Top Plate |
Finish | Bright Zinc Plated Finish |
Series | Series#KP30 |
Plate Caster Bolt Hole Pattern | 2-5/8" x 3-5/8" to 3" x 3" |
Type | (4) Swivel caster |
Bearing Type | Roller Bearing |
Description
Listing is for a set of four (4) Service Caster Series #KP30 swivel casters with 8" diameter by 2" wide rubber on cast iron wheels capable of supporting a total weight of 2,000 lbs. (500 lbs. per caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster Series KP30 moldon rubber on cast iron wheel casters. The Service Caster Series KP30 is ideal for material handling, carts, equipment, and shop projects. The moldon rubber tread performs especially well on hard surfaces such as concrete, tile, and wood, while the cast iron core wheel stands up to heavier loads with a stable and secure roll. Featuring a Kingpinless hot forged ASTM1045 steel design that increases caster durability and integrity, the series KP30 eliminates problems associated with kingpin failure due to severe shock loading. In addition, the Kingpinless design features 3/8” diameter HRC45 steel ball bearings which absorb thrust and load in severe environments. Lastly, Service Caster’s Series KP30 casters are finely crafted with grease fittings, and 4 position notches to accept 4-position locks. These highly versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series KP30, keeping you moving forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Utility Cart with See-Through Ventilated Walls & Lipped Metal Shelves, Steel, Flat, 2 Shelves (RSC12-EX1830-2-5PO-95)
- SOUTHERN WIRE Southern Wire® 1000' 1/8" Diameter 7x7 Galvanized Aircraft Cable (001700-00220)
- DAYTON Pump/Cylinder Unit (803-40A)
- CALDWELL Lifting Hook, Sgl Fork, Sgl Swivel, 3000Lb. (5S-1 1/2-4)
- SERVICE CASTER 4 Inch High Temp Phenolic Wheel Swivel Caster with Roller Bearing (SCC-20S420-PHRHT)
- SERVICE CASTER 10 Inch Extra Heavy Duty Red Poly on Cast Iron Wheel Swivel Top Plate Caster (SCC-KP92S1030-PUR-RS)
- SERVICE CASTER 3 Inch Windsor Antique Soft Tread Ball Caster – Top Plate – SCC, 4PK (SCC-TP01S30-DCR-WA-TP2-4)
- SERVICE CASTER Avantco HPCASTNB Swivel Caster Replacement (AVA-SCC-20S514-PPUB-TP2)
- SERVICE CASTER 8 Inch Glass Filled Nylon Caster Set with Roller Bearings 2 Brakes 2 Rigid SCC (SCC-TTL30S820-GFNR-2-R-2)
- SERVICE CASTER Lavex Lodging Housekeeping Cart Caster Set - 4 Swivel with Bolt-On Swivel Locks (LAV-SCC-30CS820-TPRRD-BSL-4)
- ZORO SELECT Rigid Plate Caster, TPR, 4 in., 350 lb. (P21RX-PRP040D-14-AM)
- Service Caster Casters