Shop All Plate Casters
Service Caster
8 Inch Kingpinless Rubber on Steel Wheel Swivel Caster Set with Brakes SCC
Mfr # SCC-KP30S820-RSR-SLB-4
Zoro # G305434880
Free Shipping & Returns
$531.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 8
- Wheel Width 2
- Material Rubber on Cast Iron
- Caster Temp. Range -40 degrees F to 180 degrees F
- Caster Mounting Type Top Plate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Service Caster
- MFR # SCC-KP30S820-RSR-SLB-4
- Zoro # G305434880
- UPC # 11586556362
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 8 |
Wheel Width | 2 |
Mounting Height | 9-1/2" |
Plate Size | 4" x 4-1/2" |
Size | 8" x 2" |
Bolt Size | 3/8" (hardware not included) |
Details
Material | Rubber on Cast Iron |
Caster Temp. Range | -40 degrees F to 180 degrees F |
Caster Mounting Type | Top Plate |
Type | (4) Swivel caster w/side lock brake |
Finish | Bright Zinc Plated Finish |
Plate Caster Bolt Hole Pattern | 2-5/8" x 3-5/8" to 3" x 3" |
Series | Series#KP30 |
Durometer | 80A |
Caster Swivel Lock Type | 4 Top Lock Brakes |
Capacity (Lb.) | 2000 |
Bearing Type | Roller Bearing |
Description
Listing is for a set of four (4) Service Caster Series #KP30 swivel casters with 8" diameter by 2" wide rubber on cast iron wheels with side lock brakes capable of supporting a total weight of 2,000 lbs. (500 lbs. per caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster Series KP30 moldon rubber on cast iron wheel casters. The Service Caster Series KP30 is ideal for material handling, carts, equipment, and shop projects. The moldon rubber tread performs especially well on hard surfaces such as concrete, tile, and wood, while the cast iron core wheel stands up to heavier loads with a stable and secure roll. Featuring a Kingpinless hot forged ASTM1045 steel design that increases caster durability and integrity, the series KP30 eliminates problems associated with kingpin failure due to severe shock loading. In addition, the Kingpinless design features 3/8” diameter HRC45 steel ball bearings which absorb thrust and load in severe environments. Lastly, Service Caster’s Series KP30 casters are finely crafted with grease fittings, and 4 position notches to accept 4-position locks. These highly versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series KP30, keeping you moving forward.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALDWELL Forklift Boom, 8 ft, 4000 Lb, Fixed Hooks (EB-40F)
- ZORO SELECT Jack Chain, Single, Ni, Sz 14, 16 Lb, 100 Ft (2ZDF3)
- FLEXCO RS125SJ24 Lacing, L24 In, PK4 (28001475)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 15 ft, Hook Mounted - No Trolley, 230V, Yellow (NER005SD-15)
- SERVICE CASTER 4 Inch Heavy Duty V Groove Semi Steel Swivel Caster with Roller Bearing SCC (SCC-35S420-VGR)
- SERVICE CASTER Assure Parts 190CASTER Replacement Caster Set, 4PK (ASS-SCC-20S514-POS-2-TLB-2)
- SERVICE CASTER Avantco HPCASTNB HPCASTWB Swivel Caster Replacement Set (AVA-SCC-20S514-PPUB-BLK-TP2-2-TLB-2)
- SERVICE CASTER 2 Inch Windsor Antique Metal Ball Caster – Top Plate –, 4PK (SCC-TP01S20-DCS-WA-4)
- SERVICE CASTER 4 Inch Kingpinless Thermoplastic Rubber Wheel Caster Swivel Locks 2 Brakes, 2PK (SCC-KP30S420-TPRRF-BSL-2-SLB-2)
- SERVICE CASTER Albion Industries 16TM05101S Caster Replacement Set (ALB-SCC-30CS515-PHR-4)
- ALBION 6" X 2" Non-Marking Nylon Maxim Swivel Caster, No Brake, Loads Up To 1200 lb (16NG06201S)
- Service Caster Plate Casters