Shop All Plate Casters
Service Caster
8 Inch Kingpinless Rubber on Steel Wheel Swivel Caster Set with 2 Brakes SCC
Mfr # SCC-KP30S820-RSR-2-SLB-2
Zoro # G305435375
product price: $501.99
/ea
Free Shipping & Returns
$501.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 8
- Wheel Width 2
- Series Series#KP30
- Caster Mounting Type Top Plate
- Caster Swivel Lock Type 2 Top Lock Brakes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-KP30S820-RSR-2-SLB-2
- Zoro # G305435375
- UPC # 11586556393
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 8 |
Wheel Width | 2 |
Plate Size | 4" x 4-1/2" |
Mounting Height | 9-1/2" |
Bolt Size | 3/8" (hardware not included) |
Size | 8" x 2" |
Details
Series | Series#KP30 |
Caster Mounting Type | Top Plate |
Caster Swivel Lock Type | 2 Top Lock Brakes |
Capacity (Lb.) | 2000 |
Durometer | 80A |
Caster Temp. Range | -40 degrees F to 180 degrees F |
Material | Rubber on Cast Iron |
Finish | Bright Zinc Plated Finish |
Type | (2) swivel casters & (2) swivel casters w/side lock brakes |
Plate Caster Bolt Hole Pattern | 2-5/8" x 3-5/8" to 3" x 3" |
Bearing Type | Roller Bearing |
Description
Listing is for a set of four (4) Service Caster Series #KP30 swivel casters, two (2) with side locking brakes, with 8" diameter by 2" wide rubber on cast iron wheels capable of supporting a total weight of 2,000 lbs. (500 lbs./caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster Series KP30 moldon rubber on cast iron wheel casters. The Service Caster Series KP30 is ideal for material handling, carts, equipment, and shop projects. The moldon rubber tread performs especially well on hard surfaces such as concrete, tile, and wood, while the cast iron core wheel stands up to heavier loads with a stable and secure roll. Featuring a Kingpinless hot forged ASTM1045 steel design that increases caster durability and integrity, the series KP30 eliminates problems associated with kingpin failure due to severe shock loading. In addition, the Kingpinless design features 3/8” diameter HRC45 steel ball bearings which absorb thrust and load in severe environments. Lastly, Service Caster’s Series KP30 casters are finely crafted with grease fittings, and 4 position notches to accept 4-position locks. These highly versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series KP30, keeping you moving forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Chain (MH2MPT302G)
- ZORO SELECT Rigid Plate Caster, Rubber, 6 in., 410 lb. (1NWJ5)
- CROSBY Latch Kit, Steel, 3-13/16 in., 1-9/64 in. (1096657)
- MAZZELLA Crosby S-4320 Latch Kit 7-1/2T Carbon 11T Alloy Hook, 3.56"L X 1.25"W (1096609)
- SERVICE CASTER 3 Inch Phenolic Wheel Swivel Top Plate Caster Set with 2 Brakes (SCC-20S314-PHS-2-TLB-2)
- SERVICE CASTER Regency 600CASTERPC4 Replacement Caster with Brake (REG-SCC-20S514-PPUB-BLK-TLB-TPU1)
- SERVICE CASTER 6 Inch Semi Steel Cast Iron Wheel Rigid Caster with Ball Bearing SCC (SCC-20R620-SSB)
- SERVICE CASTER 6 Inch Gray Polyurethane Wheel Swivel Top Plate Caster with Brake SCC (SCC-20S614-PPUB-PLB)
- SERVICE CASTER Regency 600CASTERPC4 Replacement Caster with Brake (REG-SCC-20S514-PPUB-TLB-TPU1)
- SERVICE CASTER 6 Inch Rubber on Cast Iron Swivel Caster with Roller Bearing and Brake SCC (SCC-20S620-RSR-TLB)
- HAMILTON Maxi-Duty Swivel Caster, 8" x 3" Superlast XC Polyurethane (70D) on Forged Steel Wheel (S-MD-83SYT70)
- Service Caster Casters