Shop All Plate Casters
Service Caster
8 Inch Kingpinless Rubber on Aluminum Wheel Caster Set Brake and Swivel Lock SCC
Mfr # SCC-KP30S820-RAR-SLB-BSL-4
Zoro # G305435535
product price: $700.99
/ea
Free Shipping & Returns
$700.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 8
- Wheel Width 2
- Type (4) Swivel caster w/side lock brake & bolt on swivel lock
- Plate Caster Bolt Hole Pattern 2-5/8" x 3-5/8" to 3" x 3"
- Plate Size 4" x 4-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-KP30S820-RAR-SLB-BSL-4
- Zoro # G305435535
- UPC # 11586555730
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 8 |
Wheel Width | 2 |
Plate Size | 4" x 4-1/2" |
Mounting Height | 9-1/2" |
Size | 8" x 2" |
Bolt Size | 3/8" (hardware not included) |
Details
Type | (4) Swivel caster w/side lock brake & bolt on swivel lock |
Plate Caster Bolt Hole Pattern | 2-5/8" x 3-5/8" to 3" x 3" |
Durometer | 80A |
Caster Swivel Lock Type | 4 Top Lock Brakes & Bolt on Swivel Locks |
Series | Series#KP30 |
Finish | Bright Zinc Plated Finish |
Caster Temp. Range | -40 degrees F to 160 degrees F |
Capacity (Lb.) | 2400 |
Material | Rubber on Aluminum |
Caster Mounting Type | Top Plate |
Bearing Type | Roller Bearing |
Description
Listing is for a set of four (4) Service Caster Series #KP30 swivel casters with 8" diameter by 2" wide rubber on aluminum wheels with side lock brakes and bolt on swivel locks capable of supporting a total weight of 2,400 lbs. (600 lbs. per caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster Series KP30 rubber on aluminum wheel casters. The Service Caster Series KP30 is ideal for material handling, carts, equipment, and shop projects. The rubber tread performs especially well on hard surfaces such as concrete, tile, and wood, while the aluminum core wheel stands up to heavier loads with a stable and secure roll. Featuring a Kingpinless hot forged ASTM1045 steel design that increases caster durability and integrity, the series KP30 eliminates problems associated with kingpin failure due to severe shock loading. In addition, the Kingpinless design features 3/8” diameter HRC45 steel ball bearings which absorb thrust and load in severe environments. Lastly, Service Caster’s Series KP30 casters are finely crafted with grease fittings, and 4 position notches to accept 4-position locks. These highly versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series KP30, keeping you moving forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Roundsling, Endless, 11 ft L, 53000 lb Cap (EN600X11)
- LIFT-ALL Standard Winch Bar, 34 In, Knurled Grip (61223)
- RUBBERMAID COMMERCIAL Rubbermaid® Locking Steel Drawer for Plastic Tray Shelf Cart, 25"L x 17"W x 4"H (FG459300RED)
- MAKINEX Jackhammer Trolley Universal V2 (JHT-U-2)
- SERVICE CASTER 6 Inch Phenolic Wheel Swivel Top Plate Caster Set with 2 Rigid (SCC-20S615-PHS-2-R-2)
- SERVICE CASTER 3 Inch Phenolic Wheel Swivel Top Plate Caster Set with 2 Brake 2 Rigid SCC (SCC-20S314-PHR-TLB-TP3-2-R-2)
- SERVICE CASTER Avantco 17819301 Replacment Caster (AVA-SCC-20S414-POS-TP2)
- SERVICE CASTER Avantco 17811532 Caster Locking Set - PT UC WT UBB UDD Series - (AVA-SCC-20S314-HRS-TLB-TP2-4)
- SERVICE CASTER 4 Inch High Temp Phenolic Wheel Swivel Caster with Roller Bearing (SCC-30CS420-PHRHT)
- SERVICE CASTER 8 Inch Heavy Duty Top Plate Semi Steel Swivel Caster with Roller Bearing SCC (SCC-35S820-SSR)
- ZORO SELECT Rigid Pneumatic Cstr, 10 in, 350 lb, Silver (P21R-P100WK-14)
- Service Caster Plate Casters