Shop All Plate Casters
Service Caster
8 Inch Kingpinless Red Poly on Steel Wheel Swivel Top Plate Caster, 4PK
Mfr # SCC-KP30S820-PUR-RS-4
Zoro # G905429248
product price: $533.99
/pk 4, $133.50/ea
Free Shipping & Returns
$533.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 8
- Wheel Width 2
- Series Series#KP30
- Plate Caster Bolt Hole Pattern 2-5/8" x 3-5/8" to 3" x 3"
- Mounting Height 9-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-KP30S820-PUR-RS-4
- Zoro # G905429248
- UPC # 11586555068
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 8 |
Wheel Width | 2 |
Mounting Height | 9-1/2" |
Plate Size | 4" x 4-1/2" |
Size | 8" x 2" |
Bolt Size | 3/8" (hardware not included) |
Details
Series | Series#KP30 |
Plate Caster Bolt Hole Pattern | 2-5/8" x 3-5/8" to 3" x 3" |
Durometer | 95A |
Material | Polyurethane on Cast Iron |
Type | (4) Swivel caster |
Capacity (Lb.) | 5000 |
Caster Mounting Type | Top Plate |
Finish | Bright Zinc Plated Finish |
Caster Temp. Range | -40 degrees F to 180 degrees F |
Bearing Type | Roller Bearing |
Description
Listing is for a set of four (4) Service Caster Series #KP30 swivel casters with 8" diameter by 2" wide polyurethane on cast iron wheels capable of supporting a total weight of 5,000 lbs. (1,250 lbs. per caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series KP30 polyurethane on metal wheel casters. The Service Caster Series KP30 is ideal for material handling, carts and industrial equipment. The non-marking, non-marring polyurethane tread performs especially well on hard surfaces such as concrete, tile, and wood, while the metal core wheel stands up to heavier loads with a stable and secure roll. Featuring a Kingpinless hot forged ASTM1045 steel design that increases caster durability and integrity, the series KP30 eliminates problems associated with kingpin failure due to severe shock loading. In addition, the Kingpinless design features 3/8” diameter HRC45 steel ball bearings which absorb thrust and load in severe environments. Lastly, Service Caster’s Series KP30 top plate casters are finely crafted with zinc plating, grease fittings, and 4 position notches to accept 4-position locks. These highly versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series KP30, keeping you moving forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2 Steps, Plastic Step Stand, 500 lb. Load Capacity, Gray (44ZJ56)
- DURABLE CORP 6" X 10" X 14" Loading Dock Bumper (B610-14)
- ZORO SELECT Platform Truck, 1200lb, 36in x 30in, 42in H (EPT30368SPN95)
- TRI-ARC 64 in H Steel Tilt and Roll Ladder, 4 Steps, 450 lb Load Capacity (KDMF104166)
- SERVICE CASTER 8 Inch Stainless Steel Glass Filled Nylon Wheel Rigid Caster with Ball Bearing (SCC-SS30R820-GFNB)
- SERVICE CASTER Bassick Casters 6AS8-7 9TM6X2-R Caster Replacement Set (BAS-SCC-30CS620-PHR-2-R620-2)
- SERVICE CASTER Nylon Swivel Top Plate Floor Leveling Caster w/2" Diameter Black Wheel (SCC-TPLV20S50-NYR-200-ZC)
- SERVICE CASTER 5 Inch Nylon Caster Set with Roller Bearings 2 Brakes 2 Rigid SCC (SCC-20S520-NYR-TLB-2-R-2)
- SERVICE CASTER 6 Inch Gray Polyurethane Wheel Swivel Top Plate Caster with Brake SCC (SCC-20S614-PPUB-PLB)
- SERVICE CASTER 4 Inch Thermoplastic Rubber Wheel Swivel Top Plate Caster with Brake SCC (SCC-20S414-TPRB-TLB-TP3)
- RWM Swivel Plate Caster, Nylon, 8 in., 1800 lb. (68-GTB-0820-S)
- Service Caster Plate Casters